BROWNING 1010875 V-Belt Sheave, Multiple, Bushed Bore, 6 Groove, Cast Iron | BA6TBH 6B74R

BROWNING 1010875 6B74R V-Belt Sheave, Multiple, Bushed Bore, 6 Groove, Cast Iron

Item: BA6TBH Model: 1010875Cross Ref: 6B74R
In Stock

Get it by Tuesday, Jun 10

€545.49 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemV-Belt Sheave
Bore Dia.1.13" to 3.75"
Bore TypeSplit Taper
Bushing TypeR1
Face Width4 3/4"
MaterialCast Iron
No. Of Grooves6
Outside Dia.7 3/4"
Overall Length4 3/4"
Pitch Dia. (a)7 1/5"
Pitch Dia. (b)7.7"
Suitable For Use WithGripbelt A And B Cross Section V-Belt
TypeType 15 Web

Shipping Info:

Ship weight (kg) 10.287
Ship height (cm)19.69
Ship length (cm)12.07
Ship width (cm)19.69
Country of OriginUS

Product Variants

ProductModelOutside Dia.TypeBore TypeMaterialBore Dia.Face WidthOverall LengthPrice
BROWNING 1010834 V-Belt Sheave, Multiple, Bushed Bore, 6 Groove, Cast Iron | AK6LAR 6B70R 10108347.35"Type 15 WebSplit TaperCast Iron1.13" to 3.75"4 3/4"4 3/4"€380.69
BROWNING 1011006 V-Belt Sheave, Multiple, Bushed Bore, 6 Groove, Cast Iron | AZ9FBU 6B90R 10110069.35"Type 15 WebSplit TaperCast Iron1.13" to 3.75"4 3/4"4 3/4"€609.64
BROWNING 1010966 V-Belt Sheave, Multiple, Bushed Bore, 6 Groove, Cast Iron | AZ9YZN 6B86R 10109668.95"Type 15 WebSplit TaperCast Iron1.13" to 3.75"4 3/4"4 3/4"€605.75
BROWNING 1011097 V-Belt Sheave, Multiple, Bushed Bore, 6 Groove, Cast Iron | BA2FKN 6B110R 101109711.35"Type 15 ArmSplit TaperCast Iron1.13" to 3.75"4 3/4"4 3/4"€591.08
BROWNING 1011428 V-Belt Sheave, Multiple, Bushed Bore, 6 Groove, Cast Iron | BA2JUE 6B184R 101142818 3/4"Type 15 ArmSplit TaperCast Iron1.13" to 3.75"4 3/4"4 3/4"€844.10
BROWNING 1011642 V-Belt Sheave, Multiple, Bushed Bore, 6 Groove, Cast Iron | BA3BBN 6B250R 101164225.35"Type 15 ArmSplit TaperCast Iron1.13" to 3.75"4 3/4"4 3/4"€1,811.05
BROWNING 1011378 V-Belt Sheave, Multiple, Bushed Bore, 6 Groove, Cast Iron | BA3CJF 6B160R 101137816.35"Type 15 ArmSplit TaperCast Iron1.13" to 3.75"4 3/4"4 3/4"€803.38

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BROWNING 1010875 6B74R V-Belt Sheave, Multiple, Bushed Bore, 6 Groove, Cast Iron
€545.49 /unit