BROWNING 1010529 V-Belt Sheave, Multiple, Bushed Bore, 8 Groove, Cast Iron | BA3BBU 8B58Q

BROWNING 1010529 8B58Q V-Belt Sheave, Multiple, Bushed Bore, 8 Groove, Cast Iron

Item: BA3BBU Model: 1010529Cross Ref: 8B58Q
In Stock

Get it by Wednesday, Jun 11

€594.00 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemV-Belt Sheave
Bore Dia.1" to 2 5/8"
Bore TypeSplit Taper
Bushing TypeQ2
Face Width6 1/4"
MaterialCast Iron
No. Of Grooves8
Outside Dia.6.15"
Overall Length6 1/4"
Pitch Dia. (a)5 3/5"
Pitch Dia. (b)6.1"
Suitable For Use WithGripbelt A And B Cross Section V-Belt
TypeType 15 Web

Shipping Info:

Ship weight (kg) 9.45
Ship height (cm)15.72
Ship length (cm)15.72
Ship width (cm)12.7
Country of OriginUS

Product Variants

ProductModelOutside Dia.Bore Dia.Overall LengthTypeBore TypeMaterialFace WidthPrice
BROWNING 1011063 V-Belt Sheave, Multiple, Bushed Bore, 8 Groove, Cast Iron | AZ9CBN 8B94R 10110639 3/4"1.38" to 3.625"6 9/32"Type 15 WebSplit TaperCast Iron6 1/4"€960.75
BROWNING 1011105 V-Belt Sheave, Multiple, Bushed Bore, 8 Groove, Cast Iron | AZ9DDH 8B110R 101110511.35"1.38" to 3.625"6 9/32"Type 15 WebSplit TaperCast Iron6 1/4"€1,097.46
BROWNING 1010883 V-Belt Sheave, Multiple, Bushed Bore, 8 Groove, Cast Iron | AZ9RDG 8B74R 10108837 3/4"1.38" to 3.625"6 9/32"Type 15 WebSplit TaperCast Iron6 1/4"€780.37
BROWNING 1010842 V-Belt Sheave, Multiple, Bushed Bore, 8 Groove, Cast Iron | AZ9WKC 8B70R 10108427.35"1.38" to 3.625"6 9/32"Type 15 WebSplit TaperCast Iron6 1/4"€705.61
BROWNING 8B380R | BA2ZWV 101187338.35"1.38" to 3.625"6 9/32"Type 15 ArmSplit TaperCast Iron6 1/4"€3,770.96
BROWNING 1011444 V-Belt Sheave, Multiple, Bushed Bore, 8 Groove, Cast Iron | BA3BBT 8B184R 101144418 3/4"1.38" to 3.625"6 9/32"Type 15 ArmSplit TaperCast Iron6 1/4"€1,983.64
BROWNING 1011014 V-Belt Sheave, Multiple, Bushed Bore, 8 Groove, Cast Iron | BA3DBU 8B90R 10110149.35"1.38" to 3.625"6 9/32"Type 15 WebSplit TaperCast Iron6 1/4"€894.62

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BROWNING 1010529 8B58Q V-Belt Sheave, Multiple, Bushed Bore, 8 Groove, Cast Iron
€594.00 /unit