BROWNING 1009968 V-Belt Sheave, Multiple, Bushed Bore, 6 Groove, Cast Iron | BA3NEM 6TC106

BROWNING 1009968 6TC106 V-Belt Sheave, Multiple, Bushed Bore, 6 Groove, Cast Iron

Item: BA3NEM Model: 1009968Cross Ref: 6TC106
In Stock

Get it by Tuesday, Jun 17

€1,407.34 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemV-Belt Sheave
Belt SeriesC Series
Bore Dia.1" to 2 5/8"
Bore TypeSplit Taper
Bushing TypeQ2
Face Width6 1/4"
KeywayYes
MaterialCast Iron
Max. Pitch Dia.10 3/5"
Min. Pitch Dia.10 3/5"
Min. Plain BoreNo
No. Of Grooves6
Outside Dia.11"
Overall Length6 1/4"
Pitch Dia.11"
SeriesTC Series
Suitable For Use WithGripbelt C Cross Section V-Belt
System Of MeasurementImperial
TypeType 15 Arm
Weight20.339 Kg

Shipping Info:

Ship weight (kg) 20.448
Ship height (cm)17.02
Ship length (cm)30.23
Ship width (cm)30.48
Country of OriginUS

Product Variants

ProductModelOutside Dia.TypeBore TypeMaterialBore Dia.Face WidthOverall LengthPrice
BROWNING 1009307 V-Belt Sheave, Multiple, Bushed Bore, 6 Groove, Cast Iron | AZ9ANC 6TC80 10093078 2/5"Type 15 WebSplit TaperCast Iron1" to 2 5/8"6 1/4"6 1/4"€1,114.52
BROWNING 1009638 V-Belt Sheave, Multiple, Bushed Bore, 6 Groove, Cast Iron | AZ9BHN 6TC92 10096389 3/5"Type 15 WebSplit TaperCast Iron1" to 2 5/8"6 1/4"6 1/4"€1,376.83
BROWNING 1009588 V-Belt Sheave, Multiple, Bushed Bore, 6 Groove, Cast Iron | AZ9BML 6TC90 10095889 2/5"Type 15 WebSplit TaperCast Iron1" to 2 5/8"6 1/4"6 1/4"€1,232.29
BROWNING 1009471 V-Belt Sheave, Multiple, Bushed Bore, 6 Groove, Cast Iron | AZ9EXP 6TC86 10094719"Type 15 WebSplit TaperCast Iron1" to 2 5/8"6 1/4"6 1/4"€1,141.32
BROWNING 1009034 V-Belt Sheave, Multiple, Bushed Bore, 6 Groove, Cast Iron | AZ9FVF 6TC70 10090347 2/5"Type 15 WebSplit TaperCast Iron1" to 2 5/8"6 1/4"6 1/4"€866.12
BROWNING 1009521 V-Belt Sheave, Multiple, Bushed Bore, 6 Groove, Cast Iron | AZ9MVT 6TC88 10095219 1/5"Type 15 WebSplit TaperCast Iron1" to 2 5/8"6 1/4"6 1/4"€1,286.93
BROWNING 1010198 V-Belt Sheave, Multiple, Bushed Bore, 6 Groove, Cast Iron | AZ9XLR 6TC130 101019813 2/5"Type 15 ArmSplit TaperCast Iron1" to 2 5/8"6 1/4"6 1/4"€1,631.65

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BROWNING 1009968 6TC106 V-Belt Sheave, Multiple, Bushed Bore, 6 Groove, Cast Iron
€1,407.34 /unit