BROWNING 1009059 V-Belt Sheave, Multiple, Bushed Bore, 3 Groove, Cast Iron | BA2APT 3TC72

BROWNING 1009059 3TC72 V-Belt Sheave, Multiple, Bushed Bore, 3 Groove, Cast Iron

Item: BA2APT Model: 1009059Cross Ref: 3TC72
In Stock

Get it by Tuesday, Jun 17

€505.35 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemV-Belt Sheave
Belt SeriesC Series
Bore Dia.3/4" to 2 11/16"
Bore TypeSplit Taper
Bushing TypeQ1
Face Width3 1/4"
KeywayYes
MaterialCast Iron
Max. Pitch Dia.7 1/5"
Min. Pitch Dia.7 1/5"
Min. Plain BoreNo
No. Of Grooves3
Outside Dia.7 3/5"
Overall Length3 17/32"
Pitch Dia.7 3/5"
SeriesTC Series
Suitable For Use WithGripbelt C Cross Section V-Belt
System Of MeasurementImperial
TypeType 13 Web
Weight18 lbs.

Shipping Info:

Ship weight (kg) 8.217
Ship height (cm)19.3
Ship length (cm)8.97
Ship width (cm)19.3
Country of OriginUS

Product Variants

ProductModelOutside Dia.Overall LengthTypeBore TypeMaterialBore Dia.Face WidthPrice
BROWNING 1009331 V-Belt Sheave, Multiple, Bushed Bore, 3 Groove, Cast Iron | AK6LWM 3TC82 10093318 3/5"3 17/32"Type 13 WebSplit TaperCast Iron3/4" to 2 11/16"3 1/4"€625.17
BROWNING 1009828 V-Belt Sheave, Multiple, Bushed Bore, 3 Groove, Cast Iron | AK6LWW 3TC100 100982810 2/5"3 17/32"Type 13 ArmSplit TaperCast Iron3/4" to 2 11/16"3 1/4"€717.62
BROWNING 1010222 V-Belt Sheave, Multiple, Bushed Bore, 3 Groove, Cast Iron | AK6LXD 3TC160 101022216 2/5"3 17/32"Type 13 ArmSplit TaperCast Iron3/4" to 2 11/16"3 1/4"€1,005.34
BROWNING 1009554 V-Belt Sheave, Multiple, Bushed Bore, 3 Groove, Cast Iron | AZ9ARC 3TC90 10095549 2/5"3 17/32"Type 13 WebSplit TaperCast Iron3/4" to 2 11/16"3 1/4"€545.98
BROWNING 1010164 V-Belt Sheave, Multiple, Bushed Bore, 3 Groove, Cast Iron | AZ9BMZ 3TC130 101016413 2/5"3 17/32"Type 13 ArmSplit TaperCast Iron3/4" to 2 11/16"3 1/4"€1,139.42
BROWNING 1009992 V-Belt Sheave, Multiple, Bushed Bore, 3 Groove, Cast Iron | AZ9BNE 3TC110 100999211 2/5"3 37/64"Arm Type 13Split TaperCast Iron3/4" to 2 11/16"3 1/4"€769.94
BROWNING 1009448 V-Belt Sheave, Multiple, Bushed Bore, 3 Groove, Cast Iron | AZ9CRL 3TC86 10094489"3 17/32"Type 13 WebSplit TaperCast Iron3/4" to 2 11/16"3 1/4"€662.82

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BROWNING 1009059 3TC72 V-Belt Sheave, Multiple, Bushed Bore, 3 Groove, Cast Iron
€505.35 /unit