BROWNING 1009448 V-Belt Sheave, Multiple, Bushed Bore, 3 Groove, Cast Iron | AZ9CRL 3TC86

BROWNING 1009448 3TC86 V-Belt Sheave, Multiple, Bushed Bore, 3 Groove, Cast Iron

Item: AZ9CRL Model: 1009448Cross Ref: 3TC86
In Stock

Get it by Friday, Jun 13

€662.82 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemV-Belt Sheave
Bore Dia.3/4" to 2 11/16"
Bore TypeSplit Taper
Bushing TypeQ1
Face Width3 1/4"
MaterialCast Iron
No. Of Grooves3
Outside Dia.9"
Overall Length3 17/32"
Pitch Dia.9"
SeriesTC Series
Suitable For Use WithGripbelt C Cross Section V-Belt
TypeType 13 Web

Shipping Info:

Ship weight (kg) 9
Ship height (cm)22.86
Ship length (cm)8.97
Ship width (cm)22.86
Country of OriginUS

Product Variants

ProductModelOutside Dia.Overall LengthTypeBore TypeMaterialBore Dia.Face WidthPrice
BROWNING 1009331 V-Belt Sheave, Multiple, Bushed Bore, 3 Groove, Cast Iron | AK6LWM 3TC82 10093318 3/5"3 17/32"Type 13 WebSplit TaperCast Iron3/4" to 2 11/16"3 1/4"€625.17
BROWNING 1009828 V-Belt Sheave, Multiple, Bushed Bore, 3 Groove, Cast Iron | AK6LWW 3TC100 100982810 2/5"3 17/32"Type 13 ArmSplit TaperCast Iron3/4" to 2 11/16"3 1/4"€717.62
BROWNING 1010222 V-Belt Sheave, Multiple, Bushed Bore, 3 Groove, Cast Iron | AK6LXD 3TC160 101022216 2/5"3 17/32"Type 13 ArmSplit TaperCast Iron3/4" to 2 11/16"3 1/4"€1,005.34
BROWNING 1009554 V-Belt Sheave, Multiple, Bushed Bore, 3 Groove, Cast Iron | AZ9ARC 3TC90 10095549 2/5"3 17/32"Type 13 WebSplit TaperCast Iron3/4" to 2 11/16"3 1/4"€545.98
BROWNING 1010164 V-Belt Sheave, Multiple, Bushed Bore, 3 Groove, Cast Iron | AZ9BMZ 3TC130 101016413 2/5"3 17/32"Type 13 ArmSplit TaperCast Iron3/4" to 2 11/16"3 1/4"€1,139.42
BROWNING 1009992 V-Belt Sheave, Multiple, Bushed Bore, 3 Groove, Cast Iron | AZ9BNE 3TC110 100999211 2/5"3 37/64"Arm Type 13Split TaperCast Iron3/4" to 2 11/16"3 1/4"€769.94
BROWNING 1009653 V-Belt Sheave, Multiple, Bushed Bore, 3 Groove, Cast Iron | AZ9FBQ 3TC94 10096539 4/5"3 17/32"Type 13 ArmSplit TaperCast Iron3/4" to 2 11/16"3 1/4"€856.57

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BROWNING 1009448 3TC86 V-Belt Sheave, Multiple, Bushed Bore, 3 Groove, Cast Iron
€662.82 /unit