BROWNING 1006709 V-Belt Sheave, Multiple, Bushed Bore, 5 Groove, Cast Iron | AZ8ZZA 5C200F

BROWNING 1006709 5C200F V-Belt Sheave, Multiple, Bushed Bore, 5 Groove, Cast Iron

Item: AZ8ZZA Model: 1006709Cross Ref: 5C200F
Limited Availability
€1,394.57 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemV-Belt Sheave
Bore Dia.1" to 4"
Bore TypeQD
Bushing TypeF
Face Width5 1/4"
MaterialCast Iron
No. Of Grooves5
Outside Dia.20 2/5"
Pitch Dia.20 2/5"
Suitable For Use WithGripbelt C Cross Section V-Belt
TypeType D Arm

Shipping Info:

Ship weight (kg) 44.1
Ship height (cm)51.82
Ship width (cm)51.82
Country of OriginUS

Product Variants

ProductModelBore TypeOutside Dia.Bore Dia.TypeOverall LengthMaterialFace WidthPrice
BROWNING 1006691 V-Belt Sheave, Multiple, Bushed Bore, 5 Groove, Cast Iron | AZ8ZKK 5C180E 1006691QD18 2/5"22/25" to 3 1/2"Type A Arm-Cast Iron5 1/4"€1,115.65
BROWNING 1006634 V-Belt Sheave, Multiple, Bushed Bore, 5 Groove, Cast Iron | AZ9GFY 5C105E 1006634QD10.9"22/25" to 3 1/2"Type A Web-Cast Iron5 1/4"€765.73
BROWNING 1006667 V-Belt Sheave, Multiple, Bushed Bore, 5 Groove, Cast Iron | AZ9HEA 5C130E 1006667QD13 2/5"22/25" to 3 1/2"Type A Arm-Cast Iron5 1/4"€954.32
BROWNING 1008374 V-Belt Sheave, Multiple, Bushed Bore, 5 Groove, Cast Iron | AZ9JAR 5C240F 1008374QD24 2/5"1" to 4"Type D Arm-Cast Iron5 1/4"€1,561.90
BROWNING 1006675 V-Belt Sheave, Multiple, Bushed Bore, 5 Groove, Cast Iron | AZ9KJE 5C140E 1006675QD14 2/5"22/25" to 3 1/2"Type A Arm-Cast Iron5 1/4"€964.48
BROWNING 1006683 V-Belt Sheave, Multiple, Bushed Bore, 5 Groove, Cast Iron | AZ9TWV 5C160E 1006683QD16 2/5"22/25" to 3 1/2"Type A Arm-Cast Iron5 1/4"€1,049.41
BROWNING 1013275 V-Belt Sheave, Multiple, Bushed Bore, 5 Groove, Cast Iron | AZ9YZK 5C180S 1013275Split Taper18 2/5"1.69" to 4.25"Type 13 Arm5 23/32"Cast Iron5 1/4"€1,399.52

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BROWNING 1006709 5C200F V-Belt Sheave, Multiple, Bushed Bore, 5 Groove, Cast Iron
€1,394.57 /unit