BROWNING 1005016 V-Belt Sheave, Multiple, Bushed Bore, 4 Groove, Cast Iron | AZ9RRG 4B94SK

BROWNING 1005016 4B94SK V-Belt Sheave, Multiple, Bushed Bore, 4 Groove, Cast Iron

Item: AZ9RRG Model: 1005016Cross Ref: 4B94SK
In Stock

Get it by Tuesday, Jun 10

€330.42 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemV-Belt Sheave
Bore Dia.1/2" to 2 5/8"
Bore TypeQD
Bushing TypeSK
Face Width3 5/32"
MaterialCast Iron
No. Of Grooves4
Outside Dia.9 17/25"
Overall Length3 5/32"
Pitch Dia. (a)9 1/5"
Pitch Dia. (b)9.7"
Suitable For Use WithGripbelt A And B Cross Section Belts
TypeType A3

Shipping Info:

Ship weight (kg) 8.2125
Ship height (cm)24.59
Ship length (cm)8.03
Ship width (cm)24.59
Country of OriginUS

Product Variants

ProductModelOutside Dia.Bore Dia.Face WidthOverall LengthTypeBore TypeMaterialPrice
BROWNING 1004811 V-Belt Sheave, Multiple, Bushed Bore, 4 Groove, Cast Iron | AZ9AMM 4B38SD 10048114.15"1/2" to 2"3 1/4"4.15"Type E SolidQDCast Iron€170.65
BROWNING 1004795 V-Belt Sheave, Multiple, Bushed Bore, 4 Groove, Cast Iron | AZ9LBC 4B34SD 10047953 3/4"1/2" to 2"3 1/4"3 3/4"Type E SolidQDCast Iron€156.18
BROWNING 1005115 V-Belt Sheave, Multiple, Bushed Bore, 4 Groove, Cast Iron | AZ9NGN 4B380E 100511538.35"22/25" to 3 1/2"3 1/4"38.35"Type D ArmQDCast Iron€2,289.32
BROWNING 1005008 V-Belt Sheave, Multiple, Bushed Bore, 4 Groove, Cast Iron | AZ9NNC 4B86SK 10050088.95"1/2" to 2 5/8"3 5/32"3 5/32"Type A3QDCast Iron€296.92
BROWNING 1004928 V-Belt Sheave, Multiple, Bushed Bore, 4 Groove, Cast Iron | AZ9PFJ 4B60SD 10049286.35"1/2" to 2"3 1/4"6.35"Type A SolidQDCast Iron€219.65
BROWNING 1005099 V-Belt Sheave, Multiple, Bushed Bore, 4 Groove, Cast Iron | AZ9QKA 4B250E 100509925.35"22/25" to 3 1/2"3 1/4"25.35"Type D ArmQDCast Iron€1,171.43
BROWNING 1004993 V-Belt Sheave, Multiple, Bushed Bore, 4 Groove, Cast Iron | AZ9VGP 4B80SK 10049938.35"1/2" to 2 5/8"3 5/32"8.35"Type A ArmQDCast Iron€283.09

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BROWNING 1005016 4B94SK V-Belt Sheave, Multiple, Bushed Bore, 4 Groove, Cast Iron
€330.42 /unit