Flat Shipping

Flat Shipping at €24.99 + VAT

POWER FIRST 36J144 Intermediate Cable Tie 9.8 Inch Length - Pack Of 1000 | AC6URX

POWER FIRST 36J144 Intermediate Cable Tie 9.8 Inch Length - Pack Of 1000

Item: AC6URX Model: 36J144
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€55.43 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemIntermediate Cable Tie
Actual Length9 21/25"
Basic MaterialNylon
Cable Tie StyleStandard
ColorBlack
Color - Cable TieBlack
DesignStandard
Design - Cable TieStandard
DutyIntermediate
Flame RetardantYes
Indoor/outdoorIndoor/Outdoor
Length9 4/5"
Max. Bundle Dia.2 14/25" , 2 3/4"
Metal DetectableNo
Nominal Length10"
Number Of Straps1
Outdoor UseYes
Plenum RatedYes
Temp. Range-40°F to +185°F
Tensile Strength40.46 lbs.
Tensile Strength - Cable Tie40 lbs.
Thickness0.045"
Tool CodeA
Ul TypeType 11
Width0.14"
Basic Material - Cable TieNylon
Locking StylePlastic Pawl
MaterialNylon 6/6
Nominal Max. Bundle Dia.2 3/4"
StandardsCULUS 62275

Shipping Info:

Ship weight (kg) 1.1025
Ship height (cm)8.13
Ship length (cm)30.48
Ship width (cm)22.86
HS code3926909980
Country of OriginCN

Product Variants

ProductModelNominal LengthColorTensile StrengthOutdoor UseUl TypeIndoor/outdoorDesignActual LengthPkg. Qty.Price
POWER FIRST 36J127 Miniature Cable Tie 3.9 Inch Length - Pack Of 100 | AC6URD 36J1274"Natural18 lbs.NoType 21IndoorStandard4"100€4.91
POWER FIRST 36J128 Miniature Cable Tie 3.9 Inch Length - Pack Of 100 | AC6URE 36J1284"Black18 lbs.YesType 21Indoor/OutdoorStandard4"100€5.34
POWER FIRST 36J129 Miniature Cable Tie 3.9 Inch Length - Pack Of 1000 | AC6URF 36J1294"Natural18 lbs.NoType 21IndoorStandard4"1€35.51
POWER FIRST 36J130 Miniature Cable Tie 3.9 Inch Length - Pack Of 1000 | AC6URG 36J1304"Black18 lbs.YesType 21Indoor/OutdoorStandard4"1€30.54
POWER FIRST 36J131 Miniature Cable Tie 6.3 Inch Length - Pack Of 100 | AC6URH 36J1316 1/2"Natural18 lbs.NoType 11IndoorStandard6.3"100€2.15
POWER FIRST 36J132 Miniature Cable Tie 6.3 Inch Length - Pack Of 100 | AC6URJ 36J1326 1/2"Black18 lbs.YesType 11Indoor/OutdoorStandard6.3"100€1.94
POWER FIRST 36J133 Miniature Cable Tie 7.9 Inch Length - Pack Of 100 | AC6URK 36J1338"Natural18 lbs.NoType 11IndoorStandard7.9"100€5.94

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

POWER FIRST 36J144 Intermediate Cable Tie 9.8 Inch Length - Pack Of 1000
€55.43 /unit