BROWNING 1003078 V-Belt Sheave, Multiple, Bushed Bore, 4 Groove, Cast Iron | AZ9JXW 4TB250

BROWNING 1003078 4TB250 V-Belt Sheave, Multiple, Bushed Bore, 4 Groove, Cast Iron

Item: AZ9JXW Model: 1003078Cross Ref: 4TB250
In Stock

Get it by Tuesday, Jun 17

€1,295.65 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemV-Belt Sheave
Belt SeriesA, B Series
Bore Dia.3/4" to 2 11/16"
Bore TypeSplit Taper
Bushing TypeQ1
Face Width3 1/4"
Hub Projection3/32"
KeywayYes
MaterialCast Iron
Max. Pitch Dia.25"
Min. Pitch Dia.24 1/2"
Min. Plain BoreNo
No. Of Grooves4
Outside Dia.25.35"
Overall Length3 37/64"
Pitch Dia. (a)24 4/5"
Pitch Dia. (b)25.3"
SeriesTB Series
Suitable For Use WithGripbelt A And B Cross Section Belts
System Of MeasurementImperial
TypeArm Type 13
Weight80 lbs.

Shipping Info:

Ship weight (kg) 31.275
Ship height (cm)64.39
Ship length (cm)9.09
Ship width (cm)64.39
Country of OriginUS

Product Variants

ProductModelOutside Dia.Bore Dia.Face WidthOverall LengthTypeBore TypeMaterialPrice
BROWNING 1001395 V-Belt Sheave, Multiple, Bushed Bore, 4 Groove, Cast Iron | AK6LPE 4TB40 10013954.35"1/2" to 1 3/4"3 1/4"4 1/8"Type 5Split TaperCast Iron€251.83
BROWNING 1001874 V-Belt Sheave, Multiple, Bushed Bore, 4 Groove, Cast Iron | AK6LPN 4TB56 10018745.95"1/2" to 1 3/4"3 1/4"3 29/64"Type 13 WebSplit TaperCast Iron€301.75
BROWNING 1002054 V-Belt Sheave, Multiple, Bushed Bore, 4 Groove, Cast Iron | AK6LPR 4TB62 10020546.55"1/2" to 1 3/4"3 1/4"3 1/2"Type 13 WebSplit TaperCast Iron€320.39
BROWNING 1002179 V-Belt Sheave, Multiple, Bushed Bore, 4 Groove, Cast Iron | AK6LPU 4TB66 10021796.95"1/2" to 1 3/4"3 1/4"3 29/64"Type 13 WebSplit TaperCast Iron€345.25
BROWNING 1002773 V-Belt Sheave, Multiple, Bushed Bore, 4 Groove, Cast Iron | AK6LQE 4TB136 100277313.95"3/4" to 2 11/16"3 1/4"3 37/64"Arm Type 13Split TaperCast Iron€508.86
BROWNING 1002831 V-Belt Sheave, Multiple, Bushed Bore, 4 Groove, Cast Iron | AZ9AGW 4TB154 100283115 3/4"3/4" to 2 11/16"3 1/4"3 17/32"Type 13 ArmSplit TaperCast Iron€618.30
BROWNING 1002294 V-Belt Sheave, Multiple, Bushed Bore, 4 Groove, Cast Iron | AZ9DGC 4TB70 10022947.35"3/4" to 2 11/16"3 1/4"3 37/64"Type 13 WebSplit TaperCast Iron€296.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BROWNING 1003078 4TB250 V-Belt Sheave, Multiple, Bushed Bore, 4 Groove, Cast Iron
€1,295.65 /unit