BROWNING 1002773 V-Belt Sheave, Multiple, Bushed Bore, 4 Groove, Cast Iron | AK6LQE 4TB136

BROWNING 1002773 4TB136 V-Belt Sheave, Multiple, Bushed Bore, 4 Groove, Cast Iron

Item: AK6LQE Model: 1002773Cross Ref: 4TB136
In Stock

Get it by Wednesday, Jun 11

€508.86 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemV-Belt Sheave
Belt SeriesA, B Series
Bore Dia.3/4" to 2 11/16"
Bore TypeSplit Taper
Bushing TypeQ1
Face Width3 1/4"
Hub Projection3/32"
KeywayYes
MaterialCast Iron
Max. Pitch Dia.13 3/5"
Min. Pitch Dia.13 1/5"
Min. Plain BoreNo
No. Of Grooves4
Outside Dia.13.95"
Overall Length3 37/64"
Pitch Dia. (a)13 2/5"
Pitch Dia. (b)13.9"
SeriesTB Series
Suitable For Use WithGripbelt A And B Cross Section Belts
System Of MeasurementImperial
TypeArm Type 13
Weight15.538 Kg

Shipping Info:

Ship weight (kg) 15.2775
Ship height (cm)35.43
Ship length (cm)9.09
Ship width (cm)35.43
Country of OriginUS

Product Variants

ProductModelOutside Dia.Bore Dia.Face WidthOverall LengthTypeBore TypeMaterialPrice
BROWNING 1001395 V-Belt Sheave, Multiple, Bushed Bore, 4 Groove, Cast Iron | AK6LPE 4TB40 10013954.35"1/2" to 1 3/4"3 1/4"4 1/8"Type 5Split TaperCast Iron€251.83
BROWNING 1001874 V-Belt Sheave, Multiple, Bushed Bore, 4 Groove, Cast Iron | AK6LPN 4TB56 10018745.95"1/2" to 1 3/4"3 1/4"3 29/64"Type 13 WebSplit TaperCast Iron€301.75
BROWNING 1002054 V-Belt Sheave, Multiple, Bushed Bore, 4 Groove, Cast Iron | AK6LPR 4TB62 10020546.55"1/2" to 1 3/4"3 1/4"3 1/2"Type 13 WebSplit TaperCast Iron€320.39
BROWNING 1002179 V-Belt Sheave, Multiple, Bushed Bore, 4 Groove, Cast Iron | AK6LPU 4TB66 10021796.95"1/2" to 1 3/4"3 1/4"3 29/64"Type 13 WebSplit TaperCast Iron€345.25
BROWNING 1002831 V-Belt Sheave, Multiple, Bushed Bore, 4 Groove, Cast Iron | AZ9AGW 4TB154 100283115 3/4"3/4" to 2 11/16"3 1/4"3 17/32"Type 13 ArmSplit TaperCast Iron€618.30
BROWNING 1002294 V-Belt Sheave, Multiple, Bushed Bore, 4 Groove, Cast Iron | AZ9DGC 4TB70 10022947.35"3/4" to 2 11/16"3 1/4"3 37/64"Type 13 WebSplit TaperCast Iron€296.54
BROWNING 1001577 V-Belt Sheave, Multiple, Bushed Bore, 4 Groove, Cast Iron | AZ9DVP 4TB46 10015774.95"1/2" to 1 3/4"3 1/4"3 29/64"Type 13 WebSplit TaperCast Iron€230.89

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BROWNING 1002773 4TB136 V-Belt Sheave, Multiple, Bushed Bore, 4 Groove, Cast Iron
€508.86 /unit