BROWNING 1002542 V-Belt Sheave, Multiple, Bushed Bore, 5 Groove, Cast Iron | AK6LRM 5TB90

BROWNING 1002542 5TB90 V-Belt Sheave, Multiple, Bushed Bore, 5 Groove, Cast Iron

Item: AK6LRM Model: 1002542Cross Ref: 5TB90
In Stock

Get it by Tuesday, Jun 17

€465.56 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemV-Belt Sheave
Bore Dia.1" to 2 5/8"
Bore TypeSplit Taper
Bushing TypeQ2
Face Width4"
MaterialCast Iron
No. Of Grooves5
Outside Dia.9.35"
Overall Length4 13/32"
Pitch Dia. (a)8 4/5"
Pitch Dia. (b)9.3"
SeriesTB Series
Suitable For Use WithGripbelt A And B Cross Section V-Belt
TypeType 13 Arm

Shipping Info:

Ship weight (kg) 13.5
Ship height (cm)23.75
Ship length (cm)11.2
Ship width (cm)23.75
Country of OriginUS

Product Variants

ProductModelOutside Dia.Bore Dia.Face WidthOverall LengthTypeBore TypeMaterialPrice
BROWNING 1002120 V-Belt Sheave, Multiple, Bushed Bore, 5 Groove, Cast Iron | AK6LRE 5TB64 10021206 3/4"3/4" to 2 11/16"4"4 9/32"Type 13 WebSplit TaperCast Iron€377.64
BROWNING 1002369 V-Belt Sheave, Multiple, Bushed Bore, 5 Groove, Cast Iron | AK6LRJ 5TB74 10023697 3/4"1" to 2 5/8"4"4 13/32"Type 13 WebSplit TaperCast Iron€488.22
BROWNING 1002609 V-Belt Sheave, Multiple, Bushed Bore, 5 Groove, Cast Iron | AK6LRN 5TB94 10026099 3/4"1" to 2 5/8"4"4 13/32"Type 13 ArmSplit TaperCast Iron€555.39
BROWNING 1002906 V-Belt Sheave, Multiple, Bushed Bore, 5 Groove, Cast Iron | AK6LRU 5TB160 100290616.35"1" to 2 5/8"4"4 13/32"Type 13 ArmSplit TaperCast Iron€945.50
BROWNING 1002963 V-Belt Sheave, Multiple, Bushed Bore, 5 Groove, Cast Iron | AK6LRV 5TB184 100296318 3/4"1" to 2 5/8"4"4 13/32"Type 13 ArmSplit TaperCast Iron€1,042.67
BROWNING 1003029 V-Belt Sheave, Multiple, Bushed Bore, 5 Groove, Cast Iron | AK6LRW 5TB200 100302920.35"1" to 2 5/8"4"4 13/32"Type 13 ArmSplit TaperCast Iron€1,348.91
BROWNING 1009182 V-Belt Sheave, Multiple, Bushed Bore, 5 Groove, Cast Iron | AZ8ZZG 5TC76 10091828"1" to 2 5/8"5 1/4"5 1/4"Type 15 WebSplit TaperCast Iron€774.10

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BROWNING 1002542 5TB90 V-Belt Sheave, Multiple, Bushed Bore, 5 Groove, Cast Iron
€465.56 /unit