Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

BROWNING 1001973 V-Belt Sheave, Multiple, Bushed Bore, 2 Groove, Cast Iron | AZ9BRH 2TB60

BROWNING 1001973 2TB60 V-Belt Sheave, Multiple, Bushed Bore, 2 Groove, Cast Iron

Item: AZ9BRH Model: 1001973Cross Ref: 2TB60
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€176.39 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemV-Belt Sheave
Belt SeriesA, B Series
Bore Dia.1/2" to 1 3/4"
Bore TypeSplit Taper
Bushing TypeP1
Face Width1 3/4"
Hub Projection3/16"
KeywayYes
MaterialCast Iron
Max. Pitch Dia.6"
Min. Pitch Dia.5 3/5"
Min. Plain BoreNo
No. Of Grooves2
Outside Dia.6.35"
Overall Length2 9/64"
Pitch Dia. (a)5 4/5"
Pitch Dia. (b)6.3"
SeriesTB Series
Suitable For Use WithGripbelt A And B Cross Section Belts
System Of MeasurementImperial
TypeSolid Type 13
Weight3.814 Kg

Shipping Info:

Ship weight (kg) 3.78
Ship height (cm)16.13
Ship length (cm)5.44
Ship width (cm)16.13
Country of OriginUS

Product Variants

ProductModelOutside Dia.Bore Dia.Overall LengthTypeBore TypeMaterialFace WidthPrice
BROWNING 1001379 V-Belt Sheave, Multiple, Bushed Bore, 2 Groove, Cast Iron | AK6LLJ 2TB40 10013794.35"1/2" to 1 3/4"2 37/64"Type 5Split TaperCast Iron1 3/4"€108.56
BROWNING 1002872 V-Belt Sheave, Multiple, Bushed Bore, 2 Groove, Cast Iron | AK6LMK 2TB160 100287216.35"3/4" to 2 11/16"2 53/64"Arm Type 13Split TaperCast Iron1 3/4"€413.12
BROWNING 1002997 V-Belt Sheave, Multiple, Bushed Bore, 2 Groove, Cast Iron | AK6LMM 2TB200 100299720.35"3/4" to 2 11/16"2 53/64"Arm Type 13Split TaperCast Iron1 3/4"€613.56
BROWNING 1003052 V-Belt Sheave, Multiple, Bushed Bore, 2 Groove, Cast Iron | AK6LMN 2TB250 100305225.35"3/4" to 2 11/16"2 53/64"Arm Type 13Split TaperCast Iron1 3/4"€992.44
BROWNING 1003110 V-Belt Sheave, Multiple, Bushed Bore, 2 Groove, Cast Iron | AK6LMP 2TB300 100311030.35"3/4" to 2 11/16"2 53/64"Arm Type 13Split TaperCast Iron1 3/4"€1,183.18
BROWNING 1003177 | AK6LMQ 100317738.35"3/4" to 2 11/16"2 53/64"Arm Type 13Split TaperCast Iron1 3/4"€1,594.36
BROWNING 1002633 V-Belt Sheave, Multiple, Bushed Bore, 2 Groove, Cast Iron | AZ8YMC 2TB110 100263311.35"3/4" to 2 11/16"2 53/64"-Split TaperCast Iron1 3/4"€219.37

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BROWNING 1001973 2TB60 V-Belt Sheave, Multiple, Bushed Bore, 2 Groove, Cast Iron
€176.39 /unit