BROWNING 1001882 V-Belt Sheave, Multiple, Bushed Bore, 5 Groove, Cast Iron | BA3TCG 5TB56

BROWNING 1001882 5TB56 V-Belt Sheave, Multiple, Bushed Bore, 5 Groove, Cast Iron

Item: BA3TCG Model: 1001882Cross Ref: 5TB56
In Stock

Get it by Monday, Jun 16

€321.55 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemV-Belt Sheave
Bore Dia.3/4" to 2 11/16"
Bore TypeSplit Taper
Bushing TypeQ1
Face Width4"
Hub Projection3/32"
MaterialCast Iron
No. Of Grooves5
Outside Dia.5.95"
Overall Length4 21/64"
Pitch Dia. (a)5 2/5"
Pitch Dia. (b)5.9"
SeriesTB Series
Suitable For Use WithGripbelt A And B Cross Section Belts
TypeType 13 Web

Shipping Info:

Ship weight (kg) 5.5125
Ship height (cm)15.11
Ship length (cm)11
Ship width (cm)15.11
Country of OriginUS

Product Variants

ProductModelOutside Dia.Bore Dia.Face WidthOverall LengthTypeBore TypeMaterialPrice
BROWNING 1002120 V-Belt Sheave, Multiple, Bushed Bore, 5 Groove, Cast Iron | AK6LRE 5TB64 10021206 3/4"3/4" to 2 11/16"4"4 9/32"Type 13 WebSplit TaperCast Iron€377.64
BROWNING 1002369 V-Belt Sheave, Multiple, Bushed Bore, 5 Groove, Cast Iron | AK6LRJ 5TB74 10023697 3/4"1" to 2 5/8"4"4 13/32"Type 13 WebSplit TaperCast Iron€488.22
BROWNING 1002542 V-Belt Sheave, Multiple, Bushed Bore, 5 Groove, Cast Iron | AK6LRM 5TB90 10025429.35"1" to 2 5/8"4"4 13/32"Type 13 ArmSplit TaperCast Iron€465.56
BROWNING 1002609 V-Belt Sheave, Multiple, Bushed Bore, 5 Groove, Cast Iron | AK6LRN 5TB94 10026099 3/4"1" to 2 5/8"4"4 13/32"Type 13 ArmSplit TaperCast Iron€555.39
BROWNING 1002906 V-Belt Sheave, Multiple, Bushed Bore, 5 Groove, Cast Iron | AK6LRU 5TB160 100290616.35"1" to 2 5/8"4"4 13/32"Type 13 ArmSplit TaperCast Iron€945.50
BROWNING 1002963 V-Belt Sheave, Multiple, Bushed Bore, 5 Groove, Cast Iron | AK6LRV 5TB184 100296318 3/4"1" to 2 5/8"4"4 13/32"Type 13 ArmSplit TaperCast Iron€1,042.67
BROWNING 1003029 V-Belt Sheave, Multiple, Bushed Bore, 5 Groove, Cast Iron | AK6LRW 5TB200 100302920.35"1" to 2 5/8"4"4 13/32"Type 13 ArmSplit TaperCast Iron€1,348.91

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BROWNING 1001882 5TB56 V-Belt Sheave, Multiple, Bushed Bore, 5 Groove, Cast Iron
€321.55 /unit