Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

BROWN & SHARPE 01699123 Magnetic Base Steel 6-1/2 Inch | AD6RJE 49U637

TESA BROWN SHARPE 01699123 Magnetic Base Steel 6-1/2 Inch

Item: AD6RJE Model: 01699123Cross Ref: 49U637
In Stock

Get it by Thursday, Jun 12

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€93.22 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMagnetic Base
Base Depth2"
Base Height2"
Base Width2 1/2"
ColorBlack
ConstructionSteel
FinishBlack Steel
Magnetic Pull176 lbs.
MaterialSteel
Overall Length6 1/2"
Rod Dia.0.032"
Switch TypeOn/Off
Thread Size3/8"

Shipping Info:

Ship weight (kg) 1.476
Ship height (cm)7.37
Ship length (cm)27.18
Ship width (cm)10.16
HS code8479899898
Country of OriginCN

Product Details:

    • Snug (Clamping)
    • Step Type (V)
    • Upright Post Dia. (In.) (0.375)

Product Variants

ProductModelConstructionFinishRod Dia.ColorBase HeightBase WidthMagnetic PullSwitch TypePrice
BROWN & SHARPE 01699117 Magnetic Base Steel 11 Inch | AJ2GTH 49U636 01699117SteelBlack Steel0.032"Black2"2 1/2"176 lbs.On/Off€121.56

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TESA BROWN SHARPE 01699123 Magnetic Base Steel 6-1/2 Inch
€93.22 /unit