Flat Shipping

Flat Shipping at €24.99 + VAT

BROAN XB110 Bathroom Fan 110 Cfm 0.2a 24w | AF7NCY 22CV88

BROAN NUTONE XB110 Bathroom Fan 110 Cfm 0.2a 24w

Item: AF7NCY Model: XB110Cross Ref: 22CV88
Limited Availability

Get it by Monday, Jun 16

Request a Quote

Payment

Delivery

Product Specifications:

ItemBathroom Fan
Amps0.2A
Cfm @ 0.100-in. Sp110 CFM
DischargeHorizontal
Duct Dia.6"
Green Certification Or Other RecognitionEnergy Star Rated
Grille Length13"
Grille MaterialWhite Polymeric
Grille Width14"
HeaterNo
Housing FinishGalvanized
Housing Height7 5/8"
Housing Length10 1/2"
Housing MaterialSteel
Housing Width11 3/8"
Mounting LocationCeiling
Nominal Rpm600 RPM
Number Of Speeds1
Phase1
RequiresDuctwork
Sones @ 0.100-in. Sp @ 5 Ft.Less Than 0.3
Voltage120V AC
Wattage24 W
Current0.3A
Discharge DirectionHorizontal
Duct ShapeRound
Exhaust Airflow @ 0.250 In Sp110 CFM
For Cut-out Length12"
For Cut-out Width11"
For Duct Diameter6"
Frequency60 Hz
Grille ColorWhite
Housing Depth10 1/2"
IncludesExpandable Mounting Frame
Includes GrillYes
Includes Light BulbsNo
LightedWithout Light
Maximum Coverage Area105 sq. ft.
Maximum Exhaust Airflow @ 0.100 In Sp110 CFM
Maximum Noise Level @ 0.100 In Sp @ 5 Ft0.3 sones
Motor Speed600 RPM
Motor TypeBrushless DC Electronically Controlled Digital Motor
Mounting TypeFrame Screws
Nameplate Voltage120V AC
Profile Height FamilyMedium
Profile Width FamilySingle Wide
Roomside InstallationYes
Sensor TypeNone
StandardsASHRAE COMPLIANT, CUL LISTED, ENERGY STAR CERTIFIED, HVI CERTIFIED, LEED CERTIFIED
Vent DesignDucted

Shipping Info:

Ship weight (kg) 5.265
Ship height (cm)28.96
Ship length (cm)37.34
Ship width (cm)35.31
HS code8414513000

Product Details:

    • Humidity Sensing (No)
    • Lighted (No)
    • Motion Sensing (No)
    • Night-Light (No)

Product Variants

ProductModelDuct Dia.Cfm @ 0.100-in. SpGrille WidthWattageNominal RpmHeaterMounting LocationSones @ 0.100-in. Sp @ 5 Ft.Price
BROAN XB80 Bathroom Fan 80 Cfm 0.1a 12w | AF7NCX 22CV87 XB804"80 CFM14"12 W610 RPMNoCeilingLess Than 0.3€306.33
BROAN XB80L Bathroom Fan 80 Cfm 0.7a 84w | AF7NCZ 22CV89 XB80L4"80 CFM13 3/4"84 W620 RPMNoCeilingLess Than 0.3€415.54
BROAN XB110L Bathroom Fan 110 Cfm 0.9a 108w | AF7NDA 22CV90 XB110L6"110 CFM13 3/4"108 W640 RPMNoCeilingLess Than 0.3€441.86

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BROAN NUTONE XB110 Bathroom Fan 110 Cfm 0.2a 24w