Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

BRISKHEAT SDC120JC-A Sdcbench Top Temperature Controller 120v J | AA6BGC 13P845

BRISKHEAT SDC120JC-A Sdcbench Top Temperature Controller 120v J

Item: AA6BGC Model: SDC120JC-ACross Ref: 13P845
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€402.82 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTemperature Controller
Control ModeOn/Off
Depth1 3/4"
Digital/analogDigital
Input Voltage120V
Length5.59"
Length (straight Wireway)5.59"
Output120V AC
Power Consumption120V AC
Sensor TypeJ
TypeBench Top
Width4.34"
AlarmsAudible
Display TypeDigital
Overall Height1 3/4"
Overall Length5 5/8"
Overall Width4 3/8"
Product TypeTemperature Controller

Shipping Info:

Ship weight (kg) 1.215
Ship height (cm)14.22
Ship length (cm)25.65
Ship width (cm)26.42
HS code9032100090
Country of OriginUS

Product Variants

ProductModelSensor TypeDigital/analogInput VoltageOutputControl ModeTypePower ConsumptionAlarmsPrice
BRISKHEAT SDC120JF-A Sdc Benchtop Temperature Controller 120v J F | AA6BGB 13P844 SDC120JF-AJDigital120V120V ACOn/OffBench Top120V ACNone€402.09
BRISKHEAT SDC120KF-A Sdc Benchtop Temperature Controller 120v K | AA6BGD 13P846 SDC120KF-AKDigital120V120V ACOn/OffBench Top120V AC-€354.29
BRISKHEAT SDC120KC-A Sdc Benchtop Temperature Controller 120v K C | AA6BGE 13P847 SDC120KC-AKDigital120V120V ACOn/OffBench Top120V ACNone€354.29

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BRISKHEAT SDC120JC-A Sdcbench Top Temperature Controller 120v J
€402.82 /unit