Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

SPEARS VALVES 2131-005C Compact Ball Valve, 1/2 Inch Size, Cpvc, Threaded End, Fkm | AF6ZHT 20RK18

SPEARS VALVES 2131-005C Compact Ball Valve, 1/2 Size, CPVC, Threaded End, FKM

Item: AF6ZHT Model: 2131-005CCross Ref: 20RK18
In Stock

Get it by Friday, Jun 13

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€137.82 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCompact Ball Valve
Ball MaterialPVC
Ball Valve Product GroupManual
Body MaterialCPVC
Body StyleInline
Connection TypeFPT x FPT
Handle MaterialPolypropylene
Handle TypeTEE
Max. Pressure235 psi , 235 psi @ 73°F
Pipe Size1/2"
PortThreaded Pipe
Port TypeThreaded Pipe
Seal MaterialEPDM
Seat MaterialFKM
Stem MaterialPTFE
Stem TypePTFE
Temp. Range+32°F to +190°F
TypeBall
Valve StructureBall

Shipping Info:

Ship weight (kg) 0.1215
Ship height (cm)5.08
Ship length (cm)15.24
Ship width (cm)20.32
HS code8481805090

Product Variants

ProductModelMax. PressureSeal MaterialPipe SizeBody MaterialConnection TypeBall MaterialSeat MaterialStem MaterialPrice
SPEARS VALVES 2131-007C Compact Ball Valve, 3/4 Inch Size, Cpvc, Threaded End, Fkm | AF6ZHU 20RK19 2131-007C235 psi @ 73°FFKM3/4"CPVCFPT x FPTPVCFKMPTFE€147.85
SPEARS VALVES 2131-010C Compact Ball Valve, 1 Inch Size, Cpvc, Threaded End, Fkm | AF6ZHV 20RK20 2131-010C235 psi @ 73°FFKM1"CPVCFPT x FPTPVCFKMPTFE€165.51
SPEARS VALVES 2131-015C Compact Ball Valve, 1-1/2 Inch Size, Cpvc, Threaded End, Fkm | AF6ZHX 20RK22 2131-015C235 psi @ 73°FFKM5 1/2"CPVCFPT x FPTPVCFKMPTFE€377.89
SPEARS VALVES 2131-020C Compact Ball Valve, 2 Inch Size, Cpvc, Threaded End, Fkm | AF6ZHY 20RK23 2131-020C235 psi @ 73°FFKM2"CPVCFPT x FPTPVCFKMPTFE€463.34

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEARS VALVES 2131-005C Compact Ball Valve, 1/2 Size, CPVC, Threaded End, FKM
€137.82 /unit