Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

BRISKHEAT HB1001 Jug Warmer, Metal Cylinder, 24 Inch Length, 6 Inch Width | CJ2QLJ

BRISKHEAT HB1001 Jug Warmer, Metal Cylinder, 24 Inch Length, 6 Inch Width

Item: CJ2QLJ Model: HB1001Cross Ref: 52RX29
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€167.94 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

For Use WithMetal Cylinder
Height6"
IncludesPreset Thermostat
Length24"
Powered ByElectric
Strap Width2"
Width6"
Current1.6A
For LocationOutdoor
Overall Length26"
Overall Width6"
Product TypeCylinder Heater
Strap Length2"
Thermostat TypePreset
Voltage120V AC

Shipping Info:

Ship weight (kg) 0.9068
Ship height (cm)15.24
Ship length (cm)60.96
Ship width (cm)15.24
Country of OriginUS

Product Variants

ProductModelHeightPrice
BRISKHEAT HB2002 Jug Warmer, Metal Cylinder, 24 Inch Length, 6 Inch Width | CJ2QLH HB20026"€152.29
BRISKHEAT HB2001 Jug Warmer, Metal Cylinder, 24 Inch Length, 6 Inch Width | CJ2QLK HB20016"€135.49

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BRISKHEAT HB1001 Jug Warmer, Metal Cylinder, 24 Inch Length, 6 Inch Width
€167.94 /unit