Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

BRISKHEAT DHLS13 Drum Heater, 1000W, 8.3A, 58 1/2 Inch Length, 30 Gal. Capacity | CJ2AXP

BRISKHEAT DHLS13 Drum Heater, 1000W, 8.3A, 58 1/2 Inch Length, 30 Gal. Capacity

Item: CJ2AXP Model: DHLS13Cross Ref: 52RX23
In Stock

Get it by Thursday, Jun 12

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€228.73 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDrum Heater
Closure MethodSpring
For Container Material TypeMetal
For Container TypeDrums
For Use WithMetal Drum
Heater Width4"
Height4"
IncludesAdjustable Controller, Spring Closure
Powered ByElectric
Thermostat TypeAdjustable
Width4"
Controller TypeDigital
Current Rating8.3A
For Container MaterialMetal
Heater Length58 1/2"
StandardsNEC 427.23
Voltage Rating115V AC
Watt Density4 W/sq. in.
Watts1000 W

Shipping Info:

Ship weight (kg) 1.1565

Product Variants

ProductModelHeightTemp. Control RangeWatt DensityDrum CapacityControl RangeDrum Dia.AmpsWattagePrice
BRISKHEAT GDHCS10 Drum Heater 550w 4.9a Ac 120v | AF7HYP 21EJ47 GDHCS101/4"+50°F to +450°F4.9 W/sq. in.5 gal.+50°F to +450°F11 1/8"4.9A550 W€210.78
BRISKHEAT GDPCS15 Drum Heater 300w 2.5a Ac 120v | AF7HYQ 21EJ48 GDPCS151/4"+50°F to +160°F1.23 W/sq. in.55 gal.-22 1/3"2.5A300 W€280.06
BRISKHEAT GDPCS13 Drum Heater 250w 2a Ac 120v | AF7HYR 21EJ49 GDPCS131/4"+50°F to +160°F1.23 W/sq. in.30 gal.+50°F to +160°F18 3/5"--€262.04
BRISKHEAT GDPCS11 Drum Heater 200w 1.7a Ac 120v | AF7HYT 21EJ50 GDPCS111/4"+50°F to +160°F1.23 W/sq. in.15 gal.+50°F to +160°F14"1.7A-€229.75
BRISKHEAT GDPCS10 Drum Heater 150w 1.25a Ac 120v | AF7HYU 21EJ51 GDPCS101/4"+50°F to +160°F1.23 W/sq. in.5 gal.+50°F to +160°F11 1/8"1.3A-€210.78
BRISKHEAT GDPCS23 Drum Heater 250w 2a Ac 240v | AF7HYW 21EJ61 GDPCS231/4"+50°F to +160°F1.23 W/sq. in.30 gal.+50°F to +160°F18 3/5"--€233.81
BRISKHEAT GDPCS21 Drum Heater 200w 1.7a Ac 240v | AF7HYX 21EJ62 GDPCS211/4"+50°F to +160°F1.23 W/sq. in.15 gal.+50°F to +160°F14"1.7A-€235.62

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BRISKHEAT DHLS13 Drum Heater, 1000W, 8.3A, 58 1/2 Inch Length, 30 Gal. Capacity
€228.73 /unit