Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

BRISKHEAT BS0102060LG Heating Tape 1.3A | AG9QXN 21TX33

BRISKHEAT BS0102060LG Heating Tape 1.3A

Item: AG9QXN Model: BS0102060LGCross Ref: 21TX33
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€328.32 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHeating Tape
Amps1.3A
ControllerNo
Length6"
Max. Temp.450°F
Temp. Range0° to +232°
Voltage240V AC
Wattage313 W
Width1"
Backing TypeNo Backing
ColorOrange
Compatible With Manufacturer Model NumberHL240JC-C, HL240JC-F, HL240KC-C, HL240KC-F, LYNX-SET-JD, LYNX-SET-KD, LYNX-SET-RD, SDC240JC-A, SDC240JF-A, SDC240KC-A, SDC240KF-A, SDXJC, SDXKC
Current1.3A
Heating Device Outer MaterialSilicone Rubber
Includes ControllerNo
Overall Length6 ft.
Overall Width1"
Power Cord Length24"
Product TypeHeating Tape
Requires ControllerController Required
StandardsCE, CRUUS, REACH, ROHS
Thickness1/8"

Shipping Info:

Ship weight (kg) 0.45
Ship height (cm)15.24
Ship length (cm)17.78
Ship width (cm)17.78
Country of OriginUS

Product Variants

ProductModelWattageAmpsMax. Temp.Price
BRISKHEAT BS0102020LG Heating Tape 0.43A | AG9QXL 21TX31 BS0102020LG104 W0.43A450°F€182.47
BRISKHEAT BS0102040LG Heating Tape 0.87A | AG9QXM 21TX32 BS0102040LG209 W0.87A450°F€243.40
BRISKHEAT BS0102080LG Heating Tape 1.74A | AG9QXP 21TX34 BS0102080LG418 W1.74A450°F€340.22
BRISKHEAT BS0102200LG Heating Tape 2.175A | AG9QXQ 21TX35 BS0102200LG522 W2.175A450°F€351.38

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BRISKHEAT BS0102060LG Heating Tape 1.3A
€328.32 /unit