Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

BRISKHEAT BIH321040L Heating Tape Bih Series 3-1/4 x 48 In | AA6BCY 13P771

BRISKHEAT BIH321040L Heating Tape Bih Series 3-1/4 x 48 In

Item: AA6BCY Model: BIH321040LCross Ref: 13P771
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€387.08 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHeating Tape
Amps6.97A
ControllerNot Included
Length4 ft.
Max. Temp.900°F
Temp. RangeController Dependent
Wattage836 W
Width3 1/4"
Backing TypeNo Backing
ColorTan
Compatible MaterialGlass, Metal
Compatible With Manufacturer Model NumberHL120JA-C, HL120JA-F, HL120KA-C, HL120KA-F, LYNX-SET-JA, LYNX-SET-KA, LYNX-SET-RA, SDC120JC-A, SDC120JF-A, SDC120KC-A, SDC120KF-A, SDXJA, SDXKA
Compatible With Product TypeApparatuses, Gas Tubing, Valves
Current6.97A
Exposure Temperature - Maximum500°C
Exposure Temperature - Minimum-51°C
FeaturesBuilt In Split Plug Design
Heating Device Outer MaterialFiberglass
Includes ControllerNo
Operating Temperature - Maximum482°C
Operating Temperature - Minimum500°C
Overall Length4 ft.
Overall Width3 1/4"
Power Density8.6 W/sq. in.
Product TypeHeating Tape
Requires ControllerController Required
SeriesBIH Series
StandardsREACH, ROHS
Temperature Range500°C to 482°C
Thickness1/8"
Voltage120V
WiringUngrounded

Shipping Info:

Ship weight (kg) 0.4275
Ship height (cm)13.97
Ship length (cm)13.34
Ship width (cm)13.34
HS code8516808000
Country of OriginUS

Product Variants

ProductModelWattageAmpsMax. Temp.Price
BRISKHEAT BIH051100L Heating Tape Bih Series 1/2 x 120 In | AA6BCC 13P752 BIH051100L520 W4.33A900°F€181.97
BRISKHEAT BIH101010L Heating Tape Bih Series 1 x 12 In | AA6BCD 13P753 BIH101010L105 W0.88A900°F€90.18
BRISKHEAT BIH101020L Heating Tape Bih Series 1 x 24 In | AA6BCE 13P754 BIH101020L210 W1.75A900°F€115.40
BRISKHEAT BIH101040L Heating Tape Bih Series 1 x 48 In | AA6BCF 13P755 BIH101040L420 W3.5A900°F€133.16
BRISKHEAT BIH101100L Heating Tape Bih Series 1 x 120 In | AA6BCJ 13P758 BIH101100L1045 W8.71A900°F€217.72
BRISKHEAT BIH171100L Heating Tape Bih Series 1-3/4 x 120 In | AA6BCQ 13P764 BIH171100L1045 W8.71A900°F€514.52
BRISKHEAT BIH251040L Heating Tape Bih Series 2-1/2 x 48 In | AA6BCT 13P766 BIH251040L627 W5.23A900°F€355.87

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BRISKHEAT BIH321040L Heating Tape Bih Series 3-1/4 x 48 In
€387.08 /unit