Flat Shipping

Flat Shipping at €24.99 + VAT

BRIDGEPORT FITTINGS UCS-5075 Clamp Back and Straps, Universal One-Piece, 1/2 in 3/4 Inch Trade Size, Steel | CP2NUR

BRIDGEPORT FITTINGS UCS-5075 Clamp Back and Straps, Universal One-Piece, 1/2 in 3/4 Inch Trade Size, Steel

Item: CP2NUR Model: UCS-5075Cross Ref: 61TL11
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€6.48 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPipe
ColorSilver
Compatible Conduit Trade Size1/2", 3/4"
Compatible Conduit TypeEMT, FMC, IMC, Metallic Liquid Tight, Non-Metallic Liquid Tight, PVC/Polyolefin Coated Rigid And PVC/Polyolefin Coated IMC, Schedule 40, Schedule 80 PVC
Compatible Nominal Conduit/pipe Size1/2", 3/4"
FinishZinc Plated
Flange Thickness1/2" to 3/4"
For Maximum Cable Od1.1"
For Minimum Cable Od0.71"
For Use WithMC/AC Cable
Indoor/outdoorOutdoor Only
Load Capacity50 lbs.
MaterialSteel
Mfr. SeriesUCS Series
Mounting Hole Dia.0.255"
Overall Height1.469"
Overall Length2.406"
Overall Width1.969"
Pipe Size1/2", 3/4"
Resistance PropertiesUV Resistant
Sub CategoryConduit Clamps, Conduit Straps
Thread Size1/4"-20
Wire Range0.710 to 1.10 AC/MC

Shipping Info:

Ship weight (kg) 0.0472
Ship height (cm)3.73
Ship length (cm)6.11
Ship width (cm)5
Country of OriginCN

Product Variants

ProductModelMaterialColorOverall LengthOverall HeightCompatible Conduit Trade SizeOverall WidthCompatible Nominal Conduit/pipe SizeLoad CapacityPrice
BRIDGEPORT FITTINGS UCSS150200 Clamp Back and Straps, Universal One-Piece, 1 1/2 in 2 Inch Trade Size, Stainless Steel | CP2NUH UCSS150200Stainless SteelSilver4.188"2.969"1 1/2", 2"1.188"1 1/2", 2"100 lbs.€96.49
BRIDGEPORT FITTINGS UCSC150200 Clamp Back and Straps, Universal One-Piece, 1 1/2 in 2 Inch Trade Size | CP2NUJ UCSC150200SteelBlack4.188"2.969"1 1/2", 2"1.188"1 1/2", 2"100 lbs.€115.65
BRIDGEPORT FITTINGS UCSS125150 Clamp Back and Straps, Universal One-Piece, 1 1/4 in 1 1/2 Inch Trade Size | CP2NUK UCSS125150Stainless SteelSilver3 3/8"2.281"1 1/4", 1 1/2"1 1/8"1 1/4", 1 1/2"80 lbs.€81.01
BRIDGEPORT FITTINGS UCS-125150 Clamp Back and Straps, Universal One-Piece, 1 1/4 in 1 1/2 Inch Trade Size, Steel | CP2NUL UCS-125150SteelSilver3 3/8"2.281"1 1/4", 1 1/2"1 1/8"1", 1 1/4"80 lbs.€23.46
BRIDGEPORT FITTINGS UCSS100125 Clamp Back and Straps, Universal One-Piece, 1 in 1 1/4 Inch Trade Size, Stainless Steel | CP2NUM UCSS100125Stainless SteelSilver2.812"1.469"1", 1 1/4"1.312"1", 1 1/4"75 lbs.€59.62
BRIDGEPORT FITTINGS UCS-100125 Clamp Back and Straps, Universal One-Piece, 1 in 1 1/4 Inch Trade Size, Steel | CP2NUN UCS-100125SteelSilver2.812"1.469"1", 1 1/4"1.031"1", 1 1/4"75 lbs.€16.69
BRIDGEPORT FITTINGS UCSC100125 Clamp Back and Straps, Universal One-Piece, 1 in 1 1/4 Inch Trade Size | CP2NUP UCSC100125SteelBlack2.812"1.469"1", 1 1/4"1.312"1", 1 1/4"75 lbs.€84.55

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BRIDGEPORT FITTINGS UCS-5075 Clamp Back and Straps, Universal One-Piece, 1/2 in 3/4 Inch Trade Size, Steel
€6.48 /unit