Flat Shipping

Flat Shipping at €24.99 + VAT

BRIDGEPORT FITTINGS SGBS-38514 Split Bushing, Steel, 1 1/2 Inch Size Trade Size, 23/32 Inch Size Lg | CP2EMV

BRIDGEPORT FITTINGS SGBS-38514 Split Bushing, Steel, 1 1/2 Inch Size Trade Size, 23/32 Inch Length

Item: CP2EMV Model: SGBS-38514Cross Ref: 61TK84
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€68.31 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBushing
Conduit Fitting TypeBushing
Connection TypeSplit Bushing
For Conduit TypeEMT, Rigid, IMC
For Use WithEMT Conduit, IMC Conduit, Rigid Conduit
Inside Dia.1.55"
InsulatedYes
Insulation MaterialNylon
MaterialSteel
Mfr. SeriesMighty-Rite(R) Series
Outside Dia.2.3"
Overall Height0.719"
Overall Length0.719"
Thread Size1 1/2"-11.5
Thread TypeNPSM
Trade Size1 1/2"
Inside Diameter1.55"
Outside Diameter2.3"
StandardsCUL LISTED, LEED, NEMA, REACH COMPLIANCE, ROHS COMPLAINT

Shipping Info:

Ship weight (kg) 0.135
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginCN

Product Variants

ProductModelMaterialOverall LengthTrade SizeFor Conduit TypeInside Dia.Outside Dia.Overall HeightOverall WidthPrice
BRIDGEPORT FITTINGS SGBS-385CL Split Bushing, Steel, 1 1/2 Inch Size Trade Size, 23/32 Inch Size Lg, Npsm | CP2ELT SGBS-385CLSteel0.719"1 1/2"EMT, Rigid, IMC1.55"2.3"0.719"-€72.75
BRIDGEPORT FITTINGS SGBS-38414 Split Bushing, Steel, 1 1/4 Inch Size Trade Size, 23/32 Inch Size Lg | CP2ELU SGBS-38414Steel0.719"1 1/4"EMT, Rigid, IMC1.34"2 2/25"0.719"-€67.46
BRIDGEPORT FITTINGS SGBS-384CL Split Bushing, Steel, 1 1/4 Inch Size Trade Size, 23/32 Inch Size Lg, Npsm | CP2ELV SGBS-384CLSteel0.719"1 1/4"EMT, Rigid, IMC1.34"2 2/25"0.719"-€69.30
BRIDGEPORT FITTINGS SGBS-383CL Split Bushing, Steel, 1 Inch Size Trade Size, 23/32 Inch Size Lg | CP2ELW SGBS-383CLSteel0.719"-EMT, Rigid, IMC1.02"1 4/5"0.719"-€58.38
BRIDGEPORT FITTINGS SGBS-381CL Split Bushing, Steel, 1/2 Inch Size Trade Size, 21/32 Inch Size Lg | CP2ELX SGBS-381CLSteel0.656"-EMT, Rigid, IMC0.61"1.14"0.656"-€58.38
BRIDGEPORT FITTINGS SGBS-38740 Split Bushing, Steel, 2 1/2 Inch Size Trade Size, 23/32 Inch Size Lg | CP2ELY SGBS-38740Steel0.719"2 1/2"EMT, Rigid, IMC----€230.65
BRIDGEPORT FITTINGS SGBS-387CL Split Bushing, Steel, 2 1/2 Inch Size Trade Size, 23/32 Inch Size Lg, Npsm | CP2ELZ SGBS-387CLSteel0.719"2 1/2"EMT, Rigid, IMC----€164.15

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BRIDGEPORT FITTINGS SGBS-38514 Split Bushing, Steel, 1 1/2 Inch Size Trade Size, 23/32 Inch Length
€68.31 /unit