Flat Shipping

Flat Shipping at €24.99 + VAT

BRIDGEPORT FITTINGS EC-125 Locknut, Steel, 1 1/4 Inch Trade Size, 7 Inch Overall Length | CQ7ZXU

BRIDGEPORT FITTINGS EC-125 Locknut, Steel, 1 1/4 Inch Trade Size, 7 Inch Overall Length

Item: CQ7ZXU Model: EC-125Cross Ref: 61TK45
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€177.02 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLocknut
Conduit TypeEMT
FinishZinc Plated
InsulatedNo
MaterialSteel
Overall Length7"
Trade Size1 1/4"

Shipping Info:

Ship weight (kg) 0.3802
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelTrade SizeMaterialColorOverall LengthFinishConduit TypeRain TightInsulatedPrice
BRIDGEPORT FITTINGS 244-SLP Split Bushing, Steel, 1 1/2 Inch Trade Size, 2 7/8 Inch Lg | CP2NRW 244-SLP1 1/2"Steel-2 7/8"PolishEMT-No€25.09
BRIDGEPORT FITTINGS 243-SLP Split Bushing, Steel, 1 1/4 Inch Trade Size, 2 1/2 Inch Lg | CP2NRZ 243-SLP1 1/4"Steel-2 1/2"PolishEMT-No€22.22
BRIDGEPORT FITTINGS 242-SLP Split Bushing, Steel, 1 Inch Trade Size, 2 1/32 Inch Lg | CP2NTB 242-SLP1"Steel-2.031"PolishEMT-No€10.90
BRIDGEPORT FITTINGS 246-SLP Split Bushing, Steel, 2 1/2 Inch Trade Size, 4 Inch Lg | CP2NTF 246-SLP2 1/2"Steel-4"PolishEMT-No€56.29
BRIDGEPORT FITTINGS 245-SLP Split Bushing, Steel, 2 Inch Trade Size, 3 3/8 Inch Lg | CP2NTJ 245-SLP2"Steel-3 3/8"PolishEMT-No€28.71
BRIDGEPORT FITTINGS 248-SLP Split Bushing, Steel, 3 1/2 Inch Trade Size, 5 Inch Lg | CP2NTL 248-SLP3 1/2"Steel-5"PolishEMT-No€85.80
BRIDGEPORT FITTINGS 247-SLP Split Bushing, Steel, 3 Inch Trade Size, 4 1/2 Inch Lg | CP2NTP 247-SLP3"Steel-4 1/2"PolishEMT-No€61.81

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BRIDGEPORT FITTINGS EC-125 Locknut, Steel, 1 1/4 Inch Trade Size, 7 Inch Overall Length
€177.02 /unit