Flat Shipping

Flat Shipping at €24.99 + VAT

BRIDGEPORT FITTINGS 251-MBI Coupling, Zinc, 3/4 Inch Trade Size, 1 15/32 Inch Overall Lg, Insulated | CP2NVQ

BRIDGEPORT FITTINGS 251-MBI Coupling, Zinc, 3/4 Inch Trade Size, 1 15/32 Inch Overall Lg, Insulated

Item: CP2NVQ Model: 251-MBICross Ref: 61TK14
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€10.80 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCoupling
Conduit TypeEMT
Connection OrientationStraight
Connection TypePush In, Threaded
FinishPolish
For Use WithEMT Conduit
InsulatedYes
MaterialZinc
Overall Length1.469"
Thread GenderFemale
Thread Size1/2"-14
Thread TypeNPSM
Trade Size3/4"
For Conduit TypeEMT
StandardsCUL LISTED, FEDERAL SPECIFICATION NUMBERA-A-50553, LEED, NEMA FB-1, REACH COMPLIANCE, ROHS COMPLAINT, UL FILE NUMBERE24001, UL STANDARD UL-514B

Shipping Info:

Ship weight (kg) 0.0652
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelTrade SizeMaterialColorThread TypeOverall LengthFinishConnection TypeInsulatedPrice
BRIDGEPORT FITTINGS 233-SLP Connector, Steel, 1 1/4 Inch Trade Size, 4 9/32 Inch Overall Lg, Non-Insulated | CP2NVC 233-SLP1 1/4"Steel-NPSM4.281"Zinc PlatedSet ScrewNo€47.93
BRIDGEPORT FITTINGS 232-SLP Connector, Steel, 1 Inch Trade Size, 3 7/16 Inch Overall Lg, Non-Insulated | CP2NVD 232-SLP1"Steel-NPSM3.438"Zinc PlatedSet ScrewNo€29.23
BRIDGEPORT FITTINGS 231-SLP Connector, Steel, 3/4 Inch Trade Size, 3 7/32 Inch Overall Lg, Non-Insulated | CP2NVE 231-SLP3/4"Steel-NPSM3.219"Zinc PlatedSet ScrewNo€20.32
BRIDGEPORT FITTINGS 234-SLP Coupling, Steel, 1 1/2 Inch Trade Size, 4 3/4 Inch Overall Lg, Non-Insulated | CP2NVF 234-SLP1 1/2"Steel-NPSM4 3/4"Zinc PlatedSet ScrewNo€62.81
BRIDGEPORT FITTINGS 237-SLP Coupling, Steel, 3 Inch Trade Size, 6 9/16 Inch Overall Lg, Non-Insulated | CP2NVG 237-SLP3"Steel-NPSM6.562"Zinc PlatedSet ScrewNo€159.36
BRIDGEPORT FITTINGS 239-SLP Coupling, Steel, 4 Inch Trade Size, 7 11/16 Inch Overall Lg, Non-Insulated | CP2NVH 239-SLP4"Steel-NPSM7.688"Zinc PlatedSet ScrewNo€185.52
BRIDGEPORT FITTINGS 250-MSRTI Coupling, Zinc, 1/2 Inch Trade Size, 1 1/2 Inch Overall Lg, Insulated | CP2NVJ 250-MSRTI1/2"Zinc-Push Fitting1 1/2"PolishPush In, ThreadedYes€12.07

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BRIDGEPORT FITTINGS 251-MBI Coupling, Zinc, 3/4 Inch Trade Size, 1 15/32 Inch Overall Lg, Insulated
€10.80 /unit