Flat Shipping

Flat Shipping at €24.99 + VAT

BRENNAN INDUSTRIES N2501-03-04-SS Male NPT 90 Deg. Elbow, 316 Stainless Steel, Compression x MNPT, 3/16 Inch Size Tube OD | CP2MZC

BRENNAN INDUSTRIES N2501-03-04-SS Male NPT 90 Deg. Elbow, 316 Stainless Steel, Compression x MNPT, 3/16 Inch Size Tube OD

Item: CP2MZC Model: N2501-03-04-SSCross Ref: 798CC7
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€31.30 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item90 Degree Elbow
ApplicationGases, Hydraulic, Pneumatic
Compatible Tube HardnessRB 75 To 80
Fits BrandParker A-Lok, Swagelok
Fitting Side A Connection TypeCompression
Fitting Side A Pipe SizeNot Applicable
Fitting Side A Tube Outer Diameter3/16"
Fitting Side B Connection TypeMNPT
Fitting Side B Pipe Size1/4"
GradeGrade 316
MaterialStainless Steel
Max. Operating Pressure5474 psi
Max. Operating Temp.1200°F
Min. Operating Temp.-20°F
Resistance PropertiesCorrosion Resistant, Thermal Resistant, Vibration Resistant
Specific Fitting Angle90°
Specific Fitting ShapeElbow
System Of MeasurementImperial/Metric
Thread Size B1/4"-18
Compatible Fitting BrandsParker A LOK, Swagelok
Fitting MaterialStainless Steel
Material GradeGrade 316
Maximum Operating Pressure5474 psi
Maximum Operating Temperature1200°F
Minimum Operating Temperature-20°F
SeriesBrennan Instrumentation
StandardsASME B31.3-2002, ASTM A269-04, ASTM F1387

Shipping Info:

Ship weight (kg) 0.1125
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelMax. Operating Temp.Max. Operating PressureHex SizeFitting Side B Connection TypeFitting Side A Tube Outer DiameterFitting Side B Pipe SizeThread Size BCompatible Tube Wall ThicknessPrice
BRENNAN INDUSTRIES N6801-06-08-NWO-SS Adjustable Male Sae 90 Deg. Elbow, 316 Ss, Compression X Male Sae | CP2MTZ N6801-06-08-NWO-SS400°F3326 psi17 mm, 22 mmMale SAE3/8"1/2"3/4"-160.035"€83.10
BRENNAN INDUSTRIES N6801-16-16-NWO-SS Adjustable Male Sae 90 Deg. Elbow, 316 Ss, Compression X Male Sae | CP2MUA N6801-16-16-NWO-SS400°F3146 psi35 mm, 38 mmMale SAE1"1"1 5/16"-120.083"€316.04
BRENNAN INDUSTRIES N6802-16-16-NWO-SS Adjustable Male Sae 90 Deg. Elbow, 316 Ss, Compression X Male Sae | CP2MUB N6802-16-16-NWO-SS400°F3146 psi1.5 mmMale SAE1"-1 5/16"-120.083"€271.04
BRENNAN INDUSTRIES N6801-06-04-NWO-SS Adjustable Male Sae 90 Deg. Elbow, 316 Ss, Compression X Male Sae | CP2MUC N6801-06-04-NWO-SS400°F3326 psi-Male SAE3/8"1/4"7/16"-20-€63.36
BRENNAN INDUSTRIES N6801-12-12-NWO-SS Adjustable Male Sae 90 Deg. Elbow, 316 Ss, Compression X Male Sae | CP2MUD N6801-12-12-NWO-SS400°F2436 psi28 1/2 mm, 32 mmMale SAE3/4"3/4"1 1/16"-120.062"€167.53
BRENNAN INDUSTRIES N6801-10-10-NWO-SS Adjustable Male Sae 90 Deg. Elbow, 316 Ss, Compression X Male Sae | CP2MUE N6801-10-10-NWO-SS400°F2951 psi24 mm, 25 mmMale SAE5/8"5/8"7/8"-140.052"€143.02
BRENNAN INDUSTRIES N6802-08-08-NWO-SS Adjustable Male Sae 90 Deg. Elbow, 316 Ss, Compression X Male Sae | CP2MUF N6802-08-08-NWO-SS400°F2611 psi0.87 mmMale SAE1/2"-3/4"-160.041"€65.51

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BRENNAN INDUSTRIES N2501-03-04-SS Male NPT 90 Deg. Elbow, 316 Stainless Steel, Compression x MNPT, 3/16 Inch Size Tube OD
€31.30 /unit