Flat Shipping

Flat Shipping at €24.99 + VAT

BRENNAN INDUSTRIES N2406-04-08-SS Tube End Reducer, 316 Stainless Steel, Compression x Tube Stub | CP2NPN

BRENNAN INDUSTRIES N2406-04-08-SS Tube End Reducer, 316 Stainless Steel, Compression x Tube Stub

Item: CP2NPN Model: N2406-04-08-SSCross Ref: 798C18
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€19.10 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTube End Reducer
ApplicationGases, Hydraulic, Pneumatic
Compatible Tube HardnessRB 75 To 80
Compatible Tube Wall Thickness0.028"
Fits BrandParker A-Lok, Swagelok
Fitting Side A Connection TypeCompression
Fitting Side A Pipe SizeNot Applicable
Fitting Side A Tube Outer Diameter1/4"
Fitting Side B Connection TypeTube Stub
Fitting Side B Pipe SizeNot Applicable
Fitting Side B Tube Outer Diameter1/2"
GradeGrade 316
Hex Size14 mm
Length1.844"
MaterialStainless Steel
Max. Operating Pressure4020 psi
Max. Operating Temp.1200°F
Min. Operating Temp.-20°F
Resistance PropertiesCorrosion Resistant, Thermal Resistant, Vibration Resistant
Specific Fitting ShapeStraight
System Of MeasurementImperial/Metric
Compatible Fitting BrandsParker A LOK, Swagelok
Fitting MaterialStainless Steel
Material GradeGrade 316
Maximum Operating Pressure4020 psi
Maximum Operating Temperature1200°F
Minimum Operating Temperature-20°F
Overall Length1 27/32"
SeriesBrennan Instrumentation
StandardsASME B31.3-2002, ASTM A269-04, ASTM F1387

Shipping Info:

Ship weight (kg) 0.0585
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelMax. Operating PressureHex SizeFitting Side A Tube Outer DiameterFitting Side B Tube Outer DiameterCompatible Tube Wall ThicknessMax. Operating Temp.Min. Operating Temp.ApplicationPrice
BRENNAN INDUSTRIES N2406-08-08-SS Tube End Reducer, 316 Stainless Steel, Compression x Tube Stub | CP2NPK N2406-08-08-SS2611 psi22 mm1/2"1/2"0.041"1200°F-20°FGases, Hydraulic, Pneumatic€33.95
BRENNAN INDUSTRIES N2406-12-16-SS Tube End Reducer, 316 Stainless Steel, Compression x Tube Stub | CP2NPL N2406-12-16-SS2436 psi-3/4"1"-1200°F-Gases, Hydraulic, Pneumatic€86.31
BRENNAN INDUSTRIES N2406-12-08-SS Tube End Reducer, 316 Stainless Steel, Compression x Tube Stub | CP2NPM N2406-12-08-SS2436 psi27 mm, 28 1/2 mm3/4"1/2"0.062"1200°F-20°FGases, Hydraulic, Pneumatic€65.30
BRENNAN INDUSTRIES N2406-02-02-SS Tube End Reducer, 316 Stainless Steel, Compression x Tube Stub | CP2NPP N2406-02-02-SS8565 psi11 mm1/8"1/8"0.028"1200°F-20°FGases, Hydraulic, Pneumatic€20.20
BRENNAN INDUSTRIES N2406-08-06-SS Tube End Reducer, 316 Stainless Steel, Compression x Tube Stub | CP2NPQ N2406-08-06-SS2611 psi22 mm1/2"3/8"0.041"1200°F-20°FGases, Hydraulic, Pneumatic€32.81
BRENNAN INDUSTRIES N2406-04-06-SS Tube End Reducer, 316 Stainless Steel, Compression x Tube Stub | CP2NPR N2406-04-06-SS4020 psi14 mm1/4"3/8"0.028"1200°F-20°FGases, Hydraulic, Pneumatic€16.49
BRENNAN INDUSTRIES N2406-08-12-SS Tube End Reducer, 316 Stainless Steel, Compression x Tube Stub | CP2NPT N2406-08-12-SS2611 psi22 mm1/2"3/4"0.041"1200°F-20°FGases, Hydraulic, Pneumatic€55.10

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BRENNAN INDUSTRIES N2406-04-08-SS Tube End Reducer, 316 Stainless Steel, Compression x Tube Stub
€19.10 /unit