Flat Shipping

Flat Shipping at €24.99 + VAT

BRENNAN INDUSTRIES N2403-16-08-SS Reducing Union, 316 Stainless Steel, Compression X Compression | CP2NPB

BRENNAN INDUSTRIES N2403-16-08-SS Reducing Union, 316 Stainless Steel, Compression X Compression

Item: CP2NPB Model: N2403-16-08-SSCross Ref: 798AU9
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€247.77 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReducing Union
ApplicationGases, Hydraulic, Pneumatic
Compatible Tube HardnessRB 75 To 80
Compatible Tube Wall Thickness0.083"
Fits BrandParker A-Lok, Swagelok
Fitting Side A Connection TypeCompression
Fitting Side A Pipe SizeNot Applicable
Fitting Side A Tube Outer Diameter1"
Fitting Side B Connection TypeCompression
Fitting Side B Pipe SizeNot Applicable
Fitting Side B Tube Outer Diameter1/2"
GradeGrade 316
Hex Size35 mm, 38 mm
Length2 3/8"
MaterialStainless Steel
Max. Operating Pressure3146 psi
Max. Operating Temp.1200°F
Min. Operating Temp.-20°F
Resistance PropertiesCorrosion Resistant, Thermal Resistant, Vibration Resistant
Specific Fitting ShapeStraight
System Of MeasurementImperial/Metric
Compatible Fitting BrandsParker A LOK, Swagelok
Fitting MaterialStainless Steel
Material GradeGrade 316
Maximum Operating Pressure3146 psi
Maximum Operating Temperature1200°F
Minimum Operating Temperature-20°F
Overall Length2 3/8"
SeriesBrennan Instrumentation
StandardsASME B31.3-2002, ASTM A269-04, ASTM F1387

Shipping Info:

Ship weight (kg) 0.513
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelMax. Operating PressureHex SizeFitting Side A Tube Outer DiameterFitting Side B Tube Outer DiameterCompatible Tube Wall ThicknessMax. Operating Temp.Min. Operating Temp.ApplicationPrice
BRENNAN INDUSTRIES N2403-05-02-SS Reducing Union, 316 Stainless Steel, Compression X Compression | CP2NNQ N2403-05-02-SS4037 psi14 mm, 16 mm5/16"1/8"0.035"1200°F-20°FGases, Hydraulic, Pneumatic€28.30
BRENNAN INDUSTRIES N2403-06-04-SS Reducing Union, 316 Stainless Steel, Compression X Compression | CP2NNR N2403-06-04-SS3326 psi16 mm, 17 mm3/8"1/4"0.035"1200°F-20°FGases, Hydraulic, Pneumatic€34.23
BRENNAN INDUSTRIES N2403-12-06-SS Reducing Union, 316 Stainless Steel, Compression X Compression | CP2NNT N2403-12-06-SS2436 psi27 mm, 28 1/2 mm3/4"3/8"0.062"1200°F-20°FGases, Hydraulic, Pneumatic€101.28
BRENNAN INDUSTRIES N2403-10-08-SS Reducing Union, 316 Stainless Steel, Compression X Compression | CP2NNU N2403-10-08-SS2951 psi24 mm, 25 mm5/8"1/2"0.052"1200°F-20°FGases, Hydraulic, Pneumatic€84.34
BRENNAN INDUSTRIES N2403-12-08-SS Reducing Union, 316 Stainless Steel, Compression X Compression | CP2NNV N2403-12-08-SS2436 psi27 mm, 28 1/2 mm3/4"1/2"0.062"1200°F-20°FGases, Hydraulic, Pneumatic€109.12
BRENNAN INDUSTRIES N2403-08-06-SS Reducing Union, 316 Stainless Steel, Compression X Compression | CP2NNW N2403-08-06-SS2611 psi22 mm1/2"3/8"0.041"1200°F-20°FGases, Hydraulic, Pneumatic€54.19
BRENNAN INDUSTRIES N2403-04-02-SS Reducing Union, 316 Stainless Steel, Compression X Compression | CP2NNX N2403-04-02-SS4020 psi14 mm1/4"1/8"0.028"1200°F-20°FGases, Hydraulic, Pneumatic€23.19

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BRENNAN INDUSTRIES N2403-16-08-SS Reducing Union, 316 Stainless Steel, Compression X Compression
€247.77 /unit