Flat Shipping

Flat Shipping at €24.99 + VAT

BRENNAN INDUSTRIES N0304-01-SS Instrumentation Fitting, 316 Stainless Steel, Compression, 1/16 Inch Size Tube OD | CP2NGY

BRENNAN INDUSTRIES N0304-01-SS Instrumentation Fitting, 316 Stainless Steel, Compression, 1/16 Inch Size Tube OD

Item: CP2NGY Model: N0304-01-SSCross Ref: 798AM4
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€11.68 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFitting
ApplicationGas, Hydraulic, Pneumatic
ColorSilver
Compatible Tube HardnessRB 75 To 80
Compatible Tube MaterialStainless Steel
Compatible Tube Wall Thickness0.028"
Connection TypeCompression
FinishNot Applicable
Fits BrandParker A-Lok, Swagelok
Fitting Tube Size Outer Diameter1/16"
GradeGrade 316
Includes Pre-applied Thread SealantNo
MaterialStainless Steel
Max. Operating Pressure8565 psig
Max. Operating Temp.100°F
Min. Operating Temp.-20°F
Plug ConstructionCored
Plug Drive StyleHex
Resistance PropertiesCorrosion Resistant
Specific Fitting ShapePlug
System Of MeasurementImperial/Metric
Thread Size#10-32
Compatible Fitting BrandsParker A LOK, Swagelok
Fitting Connection TypeCompression
Fitting MaterialStainless Steel
Fitting Thread Size10-32
Material GradeGrade 316
Maximum Operating Pressure8565 psig
Maximum Operating Temperature100°F
Minimum Operating Temperature-20°F
SeriesBrennan Instrumentation
StandardsA 213, ASTM A 269

Shipping Info:

Ship weight (kg) 0.009
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelMax. Operating Temp.Max. Operating PressureHex SizeMin. Operating Temp.Pipe SizeSpecific Fitting ShapeCompatible Tube Wall ThicknessFitting Side A Connection TypePrice
BRENNAN INDUSTRIES N0304-16-SS Instrumentation Fitting, 316 Stainless Steel, Compression, 1 Inch Size Tube OD | CP2NBU N0304-16-SS100°F3146 psig--20°F-Plug0.083"-€59.23
BRENNAN INDUSTRIES N2408-16-SS Instrumentation Fitting, 316 Stainless Steel, Compression, 1 Inch Size Tube OD | CP2NBV N2408-16-SS100°F3146 psig--20°F-Cap0.083"-€98.57
BRENNAN INDUSTRIES N0319-B-01-SS Instrumentation Fitting, 316 Stainless Steel, Compression, 1/16 Inch Size Tube OD | CP2NBW N0319-B-01-SS100°F---20°F-Back Ferrule0.028"-€3.15
BRENNAN INDUSTRIES N0319-S-01-SS Instrumentation Fitting, 316 Stainless Steel, Compression, 1/16 Inch Size Tube OD | CP2NBX N0319-S-01-SS100°F---20°F-Ferrule Set0.028"-€7.73
BRENNAN INDUSTRIES N0319-F-01-SS Instrumentation Fitting, 316 Stainless Steel, Compression, 1/16 Inch Size Tube OD | CP2NBY N0319-F-01-SS100°F---20°F-Front Ferrule0.028"-€4.60
BRENNAN INDUSTRIES N2408-02-SS Instrumentation Fitting, 316 Stainless Steel, Compression, 1/8 Inch Size Tube OD | CP2NBZ N2408-02-SS100°F8565 psig--20°F-Cap0.028"-€12.11
BRENNAN INDUSTRIES N0304-02-SS Instrumentation Fitting, 316 Stainless Steel, Compression, 1/8 Inch Size Tube OD | CP2NCA N0304-02-SS100°F8565 psig--20°F-Plug0.028"-€10.35

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BRENNAN INDUSTRIES N0304-01-SS Instrumentation Fitting, 316 Stainless Steel, Compression, 1/16 Inch Size Tube OD
€11.68 /unit