BRADY XC-1000-499 Wire And Cable Identification Label | AA6HWW 14A448

BRADY XC-1000-499 Wire And Cable Identification Label

Item: AA6HWW Model: XC-1000-499Cross Ref: 14A448
In Stock

Get it by Tuesday, Jun 10

€152.48 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWire and Cable Identification Label
ColorBlack, White
Height1"
MaterialNylon
Metal DetectableNo
Temp. Range-40°F to +193°F
Width19"
AdhesiveAdhesive
Adhesive MaterialAcrylic
Adhesive PropertiesPermanent Adhesive
Adhesive TypePermanent
ApplicationData And Telecommunications Labeling, Electrical Labeling, Wire And Cable Labeling
FinishMatte
For Print MethodThermal Transfer
Indoor/outdoor UsageIndoor
Label Attachment StyleWraparound
Label MaterialNylon
Material SeriesSeries B-499
Maximum Wire Diameter0.22"
Maximum Wire Gauge8 AWG
Media FormatContinuous Roll Cartridge
Printer Series CompatibilityIDXPERT Handheld Labeler
Product TypeCartridge Label
Roll Width1"
StandardsASTM D 1000, CSA APPROVED, HALOGEN FREE (DIN VDE 0472 PART 815), UL RECOGNIZED

Shipping Info:

Ship weight (kg) 0.08
Ship height (cm)7.11
Ship length (cm)16
Ship width (cm)9.4
HS code3919102055
Country of OriginMX

Product Variants

ProductModelMaterialColorHeightTemp. RangePrice
BRADY XC-750-499 Wire And Cable Identification Label | AA6HWU 14A446 XC-750-499NylonBlack, White3/4"-40°F to +193°F€151.39
BRADY XC-500-499 Wire And Cable Identification Label | AA6HWV 14A447 XC-500-499NylonBlack, White1/2"-40°F to +193°F€146.06
BRADY XC-750-595-GN-WT Wire And Cable Identification Label | AA6HWX 14A449 XC-750-595-GN-WTVinylGreen, White3/4"-40°F to +180°F€138.66
BRADY XC-750-595-BL-WT Wire And Cable Identification Label | AA6HWY 14A450 XC-750-595-BL-WTVinylBlue, White3/4"-40°F to +180°F€138.66
BRADY XC-750-595-WT-BK Wire And Cable Identification Label | AA6HWZ 14A451 XC-750-595-WT-BKVinylBlack, White3/4"-40°F to +180°F€138.66
BRADY XC-750-595-WT-RD Wire And Cable Identification Label | AA6HXD 14A455 XC-750-595-WT-RDVinylRed, White3/4"-40°F to +180°F€138.66

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BRADY XC-1000-499 Wire And Cable Identification Label
€152.48 /unit