Item | Label |
Adhesive | Adhesive |
Adhesive Material | Acrylic |
Adhesive Properties | Aggressive Adhesive, Permanent Adhesive , Permanent Adhesive, Aggressive Adhesive |
Adhesive Strength | Permanent |
Application | Asset Tracking, Barcode Labeling, Circuit Board Labeling, Component And Equipment Labeling, Data And Telecommunications Labeling, Electrical Labeling, General Identification, Inventory And Inspection Labeling |
Autoclavable | Autoclavable |
For Print Method | Thermal Transfer |
For Use With Grainger Item Number | 54YN75, 792VP9, 792VR0, 792VR1, 792VR2, 792VR3, 792VR4, 792VR5, 792VR6 |
For Use With Mfr. Model Number | 149552, 151290, 151291, 151292, 151293, 151294, 151295, 153710, 153711 |
Indoor/outdoor | Outdoor |
Label Color | Clear |
Label Finish | Gloss |
Label Material | Polyester |
Label Media Format | Precut Roll |
Label Thickness | 0.003" |
Label Width | 1 1/2" |
Material | Polyester |
Material Properties | Autoclavable, Optically Clear |
Max. Operating Temp. | 212°F |
Operating Temp. Range | -94°F to +212°F |
Preprinted Header | No Legend |
Recommended Ribbon | B30-R6000 |
Resistance Properties | Abrasion Resistant, Chemical Resistant, Corrosion Resistant, Humidity Resistant, UV Resistant, Weather Resistant |