Flat Shipping

Flat Shipping at €24.99 + VAT

BRADY THT-6-449-1.5-SC Precut Label Roll, 3/4 x 1 1/2 Inch Size, Polypropylene, White, 500 Labels | CP2KGE

BRADY THT-6-449-1.5-SC Precut Label Roll, 3/4 x 1 1/2 Inch Size, Polypropylene, White, 500 Labels

Item: CP2KGE Model: THT-6-449-1.5-SCCross Ref: 34CJ23
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€88.73 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRoll
AdhesiveAdhesive
Adhesive MaterialAcrylic
Adhesive PropertiesRemovable Adhesive
Adhesive StrengthRemovable
ApplicationBarcode Labeling, Component Labeling, General And Industrial Identification, Laboratory Identification, Tube/Vial Labeling
Core Dia.1"
For Print MethodThermal Transfer
For Use With Grainger Item Number30DA30
For Use With Mfr. Model NumberR4313
Inkjet PrintableNo
Label ColorWhite
Label FinishMatte
Label MaterialPolypropylene
Label Media FormatPrecut Roll
Label ShapeRectangle
Label Thickness0.004"
Label Width1 1/2"
Labels Per Row2
LegendBlank
MaterialPolypropylene
Max. Operating Temp.194°F
Media FormatPre Cut Roll
Metal DetectableNo
Mounting StyleAdhesive
No. Of Labels1500 , 2
Operating Temp. Range-94°F to +194°F
Recommended RibbonR4313
Resistance PropertiesAbrasion Resistance, Chemical-Resistant, Humidity-Resistant, Weather-Resistant , Abrasion Resistant, Chemical Resistant, Humidity Resistant, Weather Resistant
Secondary Label IncludedNo
ShapeRectangle
Compatible Grainger Part Number30DA30
Compatible Mfr Part NumberR4313
Core Diameter1"
Material SeriesSeries B-449
Maximum Operating Temperature194°F
Minimum Operating Temperature-94°F
Number Of Labels1500
Operating Temperature Range-94°F to +194°F
Printer Series Compatibility1244, 1344, BBP11, BBP12
Product TypeGeneral Identification Labels
StandardsASTM D 1000, ASTM D 2979, ASTM G 155

Shipping Info:

Ship weight (kg) 0.252
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelLabel WidthFor Print MethodLabel ColorLabel FinishMaterialNo. Of LabelsAdhesive MaterialMax. Operating Temp.Pkg. Qty.Price
BRADY M-17-432-CL-BK Precut Label Roll Cartridge, 1/2 Inch X 1 Inch, Halogen Free Polyester, Black On Clear | CP2BHN M-17-432-CL-BK1"Thermal TransferClearGlossPolyester280Acrylic212°F1€92.55
BRADY M6-32-489 Label, 1 1/2 Inch Size x 1 1/2 in, 1 1/2 in, Polyester, White, 250 Labels | CP2BXC M6-32-4891 1/2"Thermal TransferWhiteMattePolyester250Rubber248°F1€164.09
BRADY M6-32-423 Label, 1 1/2 Inch Size x 1 1/2 in, 1 1/2 in, Polyester, White, 250 Labels | CP2BXD M6-32-4231 1/2"Thermal TransferWhiteGlossPolyester250Acrylic230°F1€132.83
BRADY M6-32-422 Label, 1 1/2 Inch Size x 1 1/2 in, 1 1/2 in, Polyester, White, 250 Labels | CP2BXE M6-32-4221 1/2"Thermal TransferWhiteGlossPolyester1Acrylic212°F1€157.00
BRADY M6-32-483 Label, 1 1/2 Inch Size x 1 1/2 in, 1 1/2 in, Polyester, White, 250 Labels | CP2BXF M6-32-4831 1/2"Thermal TransferWhiteGlossPolyester250Rubber248°F1€164.09
BRADY M7-32-489 Label, 1 1/2 Inch Size x 1 1/2 in, 1 1/2 in, Polyester, White, 250 Labels | CP2BXG M7-32-4891 1/2"Thermal TransferWhiteMattePolyester250Rubber248°F1€169.94
BRADY B33-37-430 Label, 1 1/2 in, Autoclavable Polyester, Clear | CP2CAU B33-37-4301 1/2"Thermal TransferClearGlossPolyester-Acrylic212°F1€286.36

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BRADY THT-6-449-1.5-SC Precut Label Roll, 3/4 x 1 1/2 Inch Size, Polypropylene, White, 500 Labels
€88.73 /unit