Item | Wire Marker |
Adhesive | Adhesive |
Adhesive Material | Acrylic |
Adhesive Properties | Permanent Adhesive |
Adhesive Strength | Permanent |
Color | White |
Inkjet Printable | No |
Label Finish | Matte |
Label Material | Polyester |
Label Media Format | Precut Roll |
Labels Per Roll | 3 |
Material | Polyester |
Secondary Label Included | No |
Type | Removable |
Application | Asset Management/Tracking Identification, Circuit Board And Electrical Component Labeling, Component Labeling, General Labeling/Identification, Inventory And Inspection Labeling |
Compatible Grainger Part Number | 22NA75, 2TYR3 |
Compatible Mfr Part Number | IP-R6007, R6007 |
Core Diameter | 3" |
For Print Method | Thermal Transfer |
Label Color | White |
Label Height | 1/2" |
Label Shape | Rectangle |
Label Thickness | 0.0031" |
Label Width | 1" |
Labels Per Row | 3 |
Material Series | Series B-459 |
Maximum Service Temperature | 212°F |
Minimum Service Temperature | -40°F |
Printer Series Compatibility | BBP11, BBP12, BBP81, i5100, i7100, IP Series, THT 3" Core Printers |
Product Type | Barcode and Circuit Board Labels |
Recommended Ribbon | IP-R6007, R6007 |
Resistance Properties | Abrasion Resistant, Chemical Resistant, Corrosion Resistant, Humidity Resistant, UV Resistant, Weather Resistant |
Roll Width | 3 11/32" |
Service Temperature Range | -40°F to 212°F |
Standards | ASTM B 117, ASTM D 1000, ASTM D 2979, ASTM G 155, CSA APPROVED, UL RECOGNIZED |