Flat Shipping

Flat Shipping at €24.99 + VAT

BRADY THT-19-435-1 Wire Marker Polyester | AH2VCC 30DV62

BRADY THT-19-435-1 Wire Marker Polyester

Item: AH2VCC Model: THT-19-435-1Cross Ref: 30DV62
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€334.62 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWire Marker
AdhesiveAdhesive
Adhesive MaterialAcrylic
Adhesive PropertiesPermanent Adhesive
Adhesive StrengthPermanent
ColorSilver
Inkjet PrintableNo
Label & Ribbon ColorSilver
Label FinishGloss
Label MaterialMetallized Polyester
Label Media FormatPrecut Roll
Label Size2" x 3"
Labels Per Roll1
MaterialPolyester
Secondary Label IncludedNo
TypeMetallized
ApplicationAsset Management/Tracking Identification, General Labeling/Identification, Inventory And Inspection Labeling
Compatible Grainger Part Number22NA74, 2TYR2
Compatible Mfr Part NumberIP-R6002, R6002
Core Diameter3"
For Print MethodThermal Transfer
Label ColorSilver
Label Height2"
Label ShapeRectangle
Label Thickness0.0027"
Label Width3"
Material SeriesSeries B-435
Printer Series CompatibilityBBP11, BBP12, BBP81, i5100, i7100, IP Series, THT 3" Core Printers
Product TypeRating Plate Labels
Recommended RibbonIP-R6002, R6002
Roll Width3 13/64"
StandardsASTM D 1000, ASTM D 2979, ASTM G 155, CSA APPROVED, UL RECOGNIZED

Shipping Info:

Ship weight (kg) 0.8438
Ship height (cm)9.27
Ship length (cm)13.46
Ship width (cm)13.21
Country of OriginMX

Product Variants

ProductModelColorMaterialLegendTemp. RangeAdhesiveTypeIndoor/outdoorMaterial PropertiesPkg. Qty.Price
BRADY PWC-PK-36 Blank Write On 1 x 3in. /1 x 6in. - Pack Of 10 | AA7HJN 15Y777 PWC-PK-36White-(Blank)-40°F to +158°F-Write-On--10€63.12
BRADY SLF-1-33-PK Wire Marker Black on White 1 to 33 - Pack of 25 | AD8GFB 4KCH1 SLF-1-33-PKBlack, White-Numbers 1 To 33158°F-Preprinted--25€89.12
BRADY M71-2-717 Wire Marker Polyimide | AH2RQG 30DC39 M71-2-717WhitePolyimide------1-
RFQ
BRADY M71-14-717 Wire Marker Polyimide | AH2RQL 30DC43 M71-14-717WhitePolyimide------1-
RFQ
BRADY THT-53-424-3 Wire Marker Paper | AH2UYX 30DU84 THT-53-424-3WhitePaper------1€79.22
BRADY THT-17-424-1.5-SC Wire Marker Paper | AH2UYY 30DU85 THT-17-424-1.5-SCWhitePaper--AdhesivePermanent--1€78.00
BRADY THT-20-402-1.1 Wire Marker Paper | AH2UYZ 30DU86 THT-20-402-1.1WhitePaper--AdhesivePermanent--1€86.71

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BRADY THT-19-435-1 Wire Marker Polyester
€334.62 /unit