Flat Shipping

Flat Shipping at €24.99 + VAT

BRADY THT-182-492-3 Precut Label Roll, Rectangle, 1/2 Inch X 1 Inch, Polyester, White, 1.5 Ml Vial/Tube Size | CR8PKN

BRADY THT-182-492-3 Precut Label Roll, Rectangle, 1/2 Inch X 1 Inch, Polyester, White, 1.5 Ml Vial/Tube Size

Item: CR8PKN Model: THT-182-492-3Cross Ref: 18DC15
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€490.87 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRoll
AdhesiveAdhesive
Adhesive MaterialAcrylic
Adhesive PropertiesAggressive Permanent Adhesive
ApplicationCentrifuge Labeling, Laboratory Identification, Straws And Slides, Tube/Vial Labeling
ColorWhite
Core Dia.3"
FinishMatte
For Print MethodThermal Transfer
For Use With Grainger Item Number30CZ89, 30DA32
For Use With Mfr. Model NumberIP-R6406, R6406
Inkjet PrintableNo
Label Height1/2"
Label Thickness0.003"
Label Width1"
Labels Per Row1
MaterialPolyester
Max. Service Temp.230°F
Media FormatPre Cut Roll
No. Of Labels3000
Recommended RibbonIP-R6406, R6406
Resistance PropertiesChemical Resistant, Smear Resistant
Secondary Label IncludedYes
Service Temp. Range-320°F to +230°F
ShapeRectangle
Vial/tube Size1.5 mL
Compatible Grainger Part Number30CZ89, 30DA32
Compatible Mfr Part NumberIP-R6406, R6406
Core Diameter3"
Material SeriesSeries B-492
Maximum Service Temperature230°F
Minimum Service Temperature-320°F
Number Of Labels3000
Printer Series CompatibilityBBP81, i5100, i7100, IP Series, THT 3" Core Printers
Product TypeLaboratory Labels
Service Temperature Range-320°F to 230°F
StandardsASTM D 1000

Shipping Info:

Ship weight (kg) 0.261
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelAdhesiveFor Print MethodLabel WidthService Temp. RangeMax. Service Temp.Labels Per RowLabel HeightAdhesive MaterialPkg. Qty.Price
BRADY A55-2-483 Precut Label Roll, Rectangle, 1 1/2 x 1 1/2 Inch Size, Polyester, White, 3 | CP4LKJ A55-2-483AdhesiveThermal Transfer1 1/2"-40°F to +248°F248°F11 1/2"Rubber1€692.51
BRADY A55-5-483 Precut Label Roll, Rectangle, 1 1/2 x 2 1/2 Inch Size, Polyester, White, 2 | CP4LKK A55-5-483AdhesiveThermal Transfer1 1/2"-40°F to +248°F248°F12 1/2"Rubber1€735.93
BRADY A55-1-483 Precut Label Roll, Rectangle, 1 x 1 1/2 Inch Size, Polyester, White, 3 | CP4LKL A55-1-483AdhesiveThermal Transfer1"-40°F to +248°F248°F11 1/2"Rubber1€562.77
BRADY A55-3-483 Precut Label Roll, Rectangle, 2 x 1 1/2 Inch Size, Polyester, White, 3 | CP4LKM A55-3-483AdhesiveThermal Transfer2"-40°F to +248°F248°F11 1/2"Rubber1€952.36
BRADY A55-6-483 Precut Label Roll, Rectangle, 2 x 2 1/2 Inch Size, Polyester, White, 2 | CP4LKN A55-6-483AdhesiveThermal Transfer2"-40°F to +248°F248°F12 1/2"Rubber1€865.03
BRADY A55-7-483 Precut Label Roll, Rectangle, 2 x 3 Inch Size, Polyester, White | CP4LKP A55-7-483AdhesiveThermal Transfer2"-40°F to +248°F248°F13"Rubber1€1,211.30
BRADY A55-4-483 Precut Label Roll, Rectangle, 1 x 2 1/2 Inch Size, Polyester, White, 2 | CP4LKR A55-4-483AdhesiveThermal Transfer1"-40°F to +248°F248°F12 1/2"Rubber1€692.51

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BRADY THT-182-492-3 Precut Label Roll, Rectangle, 1/2 Inch X 1 Inch, Polyester, White, 1.5 Ml Vial/Tube Size
€490.87 /unit