Flat Shipping

Flat Shipping at €24.99 + VAT

BRADY THT-157-490-1.5-SC Precut Label Roll, Rectangle, 1 1/2 x 2 3/16 Inch Size, Cryogenic Autoclavable Polyester | CR8PJD

BRADY THT-157-490-1.5-SC Precut Label Roll, Rectangle, 1 1/2 x 2 3/16 Inch Size, Cryogenic Autoclavable Polyester

Item: CR8PJD Model: THT-157-490-1.5-SCCross Ref: 56KG20
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€675.04 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRoll
AdhesiveAdhesive
Adhesive MaterialAcrylic
Adhesive PropertiesAggressive Permanent Adhesive
ApplicationLaboratory Labels
ColorWhite
Core Dia.1"
FinishMatte
For Print MethodThermal Transfer
For Use With Grainger Item Number30DA30
For Use With Mfr. Model NumberBBP12-US
Inkjet PrintableNo
Label Height1 1/2"
Label Thickness0.003"
Label Width2.188"
Labels Per Row1
MaterialPolyester
Material PropertiesCryogenic, Autoclavable
Max. Service Temp.266°F
Media FormatPre Cut Roll
No. Of Labels1500
Recommended RibbonR4313
Resistance PropertiesChemical Resistant, Smear Resistant, UV Resistant, Weather Resistant
Service Temp. Range-320°F to +212°F
ShapeRectangle
Vial/tube Size15 mL
Compatible Grainger Part Number30DA30
Compatible Mfr Part NumberBBP12-US
Core Diameter1"
Material SeriesSeries B-490
Maximum Service Temperature266°F
Number Of Labels1500
Printer Series CompatibilityBBP11, BBP12
Product TypeLaboratory Labels
Service Temperature Range-320°F to 212°F
StandardsASTM D 1000, ASTM G 155

Shipping Info:

Ship weight (kg) 0.5805
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelAdhesiveFor Print MethodLabel WidthService Temp. RangeMax. Service Temp.Labels Per RowLabel HeightAdhesive MaterialPkg. Qty.Price
BRADY A55-2-483 Precut Label Roll, Rectangle, 1 1/2 x 1 1/2 Inch Size, Polyester, White, 3 | CP4LKJ A55-2-483AdhesiveThermal Transfer1 1/2"-40°F to +248°F248°F11 1/2"Rubber1€692.51
BRADY A55-5-483 Precut Label Roll, Rectangle, 1 1/2 x 2 1/2 Inch Size, Polyester, White, 2 | CP4LKK A55-5-483AdhesiveThermal Transfer1 1/2"-40°F to +248°F248°F12 1/2"Rubber1€735.93
BRADY A55-1-483 Precut Label Roll, Rectangle, 1 x 1 1/2 Inch Size, Polyester, White, 3 | CP4LKL A55-1-483AdhesiveThermal Transfer1"-40°F to +248°F248°F11 1/2"Rubber1€562.77
BRADY A55-3-483 Precut Label Roll, Rectangle, 2 x 1 1/2 Inch Size, Polyester, White, 3 | CP4LKM A55-3-483AdhesiveThermal Transfer2"-40°F to +248°F248°F11 1/2"Rubber1€952.36
BRADY A55-6-483 Precut Label Roll, Rectangle, 2 x 2 1/2 Inch Size, Polyester, White, 2 | CP4LKN A55-6-483AdhesiveThermal Transfer2"-40°F to +248°F248°F12 1/2"Rubber1€865.03
BRADY A55-7-483 Precut Label Roll, Rectangle, 2 x 3 Inch Size, Polyester, White | CP4LKP A55-7-483AdhesiveThermal Transfer2"-40°F to +248°F248°F13"Rubber1€1,211.30
BRADY A55-4-483 Precut Label Roll, Rectangle, 1 x 2 1/2 Inch Size, Polyester, White, 2 | CP4LKR A55-4-483AdhesiveThermal Transfer1"-40°F to +248°F248°F12 1/2"Rubber1€692.51

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BRADY THT-157-490-1.5-SC Precut Label Roll, Rectangle, 1 1/2 x 2 3/16 Inch Size, Cryogenic Autoclavable Polyester
€675.04 /unit