Flat Shipping

Flat Shipping at €24.99 + VAT

BRADY THT-154-490-3 Precut Label Roll, Rectangle, 3/8 Inch X 1 1/4 Inch, Cryogenic Autoclavable Polyester | CR8RNF

BRADY THT-154-490-3 Precut Label Roll, Rectangle, 3/8 Inch X 1 1/4 Inch, Cryogenic Autoclavable Polyester

Item: CR8RNF Model: THT-154-490-3Cross Ref: 18CE75
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€406.56 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRoll
AdhesiveAdhesive
Adhesive MaterialAcrylic
Adhesive PropertiesAggressive Permanent Adhesive
ApplicationLaboratory Identification
ColorWhite
Core Dia.3"
FinishMatte
For Print MethodThermal Transfer
For Use With Grainger Item Number22NA92, 30CZ88
For Use With Mfr. Model NumberIP-R4306, R4306
Inkjet PrintableNo
Label Height3/8"
Label Thickness0.003"
Label Width1 1/4"
Labels Per Row1
MaterialPolyester
Material PropertiesCryogenic, Autoclavable
Max. Service Temp.266°F
Media FormatPre Cut Roll
No. Of Labels3000
Recommended RibbonIP-R4306, R4306
Resistance PropertiesChemical Resistant, Smear Resistant, UV Resistant, Weather Resistant
Secondary Label IncludedNo
Service Temp. Range-320°F to +266°F
ShapeRectangle
Vial/tube Size0.7 mL
Compatible Grainger Part Number22NA92, 30CZ88
Compatible Mfr Part NumberIP-R4306, R4306
Core Diameter3"
Material SeriesSeries B-490
Maximum Service Temperature266°F
Minimum Service Temperature-320°F
Number Of Labels3000
Printer Series CompatibilityBBP11, BBP12, BBP81, i5100, i7100, IP Series, THT 3" Core Printers
Product TypeLaboratory Labels
Service Temperature Range-320°F to 266°F
StandardsASTM D 1000, ASTM G 155

Shipping Info:

Ship weight (kg) 0.2205
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelAdhesiveFor Print MethodLabel WidthService Temp. RangeMax. Service Temp.Labels Per RowLabel HeightAdhesive MaterialPkg. Qty.Price
BRADY A55-2-483 Precut Label Roll, Rectangle, 1 1/2 x 1 1/2 Inch Size, Polyester, White, 3 | CP4LKJ A55-2-483AdhesiveThermal Transfer1 1/2"-40°F to +248°F248°F11 1/2"Rubber1€692.51
BRADY A55-5-483 Precut Label Roll, Rectangle, 1 1/2 x 2 1/2 Inch Size, Polyester, White, 2 | CP4LKK A55-5-483AdhesiveThermal Transfer1 1/2"-40°F to +248°F248°F12 1/2"Rubber1€735.93
BRADY A55-1-483 Precut Label Roll, Rectangle, 1 x 1 1/2 Inch Size, Polyester, White, 3 | CP4LKL A55-1-483AdhesiveThermal Transfer1"-40°F to +248°F248°F11 1/2"Rubber1€562.77
BRADY A55-3-483 Precut Label Roll, Rectangle, 2 x 1 1/2 Inch Size, Polyester, White, 3 | CP4LKM A55-3-483AdhesiveThermal Transfer2"-40°F to +248°F248°F11 1/2"Rubber1€952.36
BRADY A55-6-483 Precut Label Roll, Rectangle, 2 x 2 1/2 Inch Size, Polyester, White, 2 | CP4LKN A55-6-483AdhesiveThermal Transfer2"-40°F to +248°F248°F12 1/2"Rubber1€865.03
BRADY A55-7-483 Precut Label Roll, Rectangle, 2 x 3 Inch Size, Polyester, White | CP4LKP A55-7-483AdhesiveThermal Transfer2"-40°F to +248°F248°F13"Rubber1€1,211.30
BRADY A55-4-483 Precut Label Roll, Rectangle, 1 x 2 1/2 Inch Size, Polyester, White, 2 | CP4LKR A55-4-483AdhesiveThermal Transfer1"-40°F to +248°F248°F12 1/2"Rubber1€692.51

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BRADY THT-154-490-3 Precut Label Roll, Rectangle, 3/8 Inch X 1 1/4 Inch, Cryogenic Autoclavable Polyester
€406.56 /unit