Flat Shipping

Flat Shipping at €24.99 + VAT

BRADY THT-136-499-1.5-SC Precut Label Roll, 3/4 x 1 1/2 Inch Size, Autoclavable Cryogenic Nylon, White, 1 | CV4PUN

BRADY THT-136-499-1.5-SC Precut Label Roll, 3/4 x 1 1/2 Inch Size, Autoclavable Cryogenic Nylon, White

Item: CV4PUN Model: THT-136-499-1.5-SCCross Ref: 56KG29
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€257.40 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRoll
AdhesiveAdhesive
Adhesive MaterialAcrylic
Adhesive PropertiesPermanent Adhesive
ApplicationElectrical Labelling, Laboratory Labelling
ColorWhite
Core Dia.1"
FinishMatte
For Print MethodThermal Transfer
For Use With Grainger Item Number30DA26
For Use With Mfr. Model NumberBBP12-US
Inkjet PrintableNo
Label Height3/4"
Label MaterialNylon
Label Width1 1/2"
Labels Per Row1
Material PropertiesCryogenic, Autoclavable
Max. Service Temp.194°F
Media FormatPre Cut Roll
Number Of Labels Included1500
Recommended RibbonR4913
Resistance PropertiesAbrasion Resistant, Chemical Resistant, Humidity Resistant, UV Resistant, Weather Resistant
Service Temp. Range-40°F to +193°F
ShapeRectangle
Thickness0.006"
Vial/tube Size50 mL
Compatible Grainger Part Number30DA26
Compatible Mfr Part NumberBBP12-US
Core Diameter1"
Material SeriesSeries B-499
Maximum Service Temperature194°F
Printer Series CompatibilityBBP11, BBP12
Product TypeLaboratory Labels
Service Temperature Range-40°F to 193°F
StandardsCSA ACCEPTED, UL RECOGNIZED

Shipping Info:

Ship weight (kg) 0.2812
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginMX

Product Variants

ProductModelAdhesiveFor Print MethodLabel WidthService Temp. RangeMax. Service Temp.Labels Per RowLabel HeightAdhesive MaterialPkg. Qty.Price
BRADY A55-2-483 Precut Label Roll, Rectangle, 1 1/2 x 1 1/2 Inch Size, Polyester, White, 3 | CP4LKJ A55-2-483AdhesiveThermal Transfer1 1/2"-40°F to +248°F248°F11 1/2"Rubber1€692.51
BRADY A55-5-483 Precut Label Roll, Rectangle, 1 1/2 x 2 1/2 Inch Size, Polyester, White, 2 | CP4LKK A55-5-483AdhesiveThermal Transfer1 1/2"-40°F to +248°F248°F12 1/2"Rubber1€735.93
BRADY A55-1-483 Precut Label Roll, Rectangle, 1 x 1 1/2 Inch Size, Polyester, White, 3 | CP4LKL A55-1-483AdhesiveThermal Transfer1"-40°F to +248°F248°F11 1/2"Rubber1€562.77
BRADY A55-3-483 Precut Label Roll, Rectangle, 2 x 1 1/2 Inch Size, Polyester, White, 3 | CP4LKM A55-3-483AdhesiveThermal Transfer2"-40°F to +248°F248°F11 1/2"Rubber1€952.36
BRADY A55-6-483 Precut Label Roll, Rectangle, 2 x 2 1/2 Inch Size, Polyester, White, 2 | CP4LKN A55-6-483AdhesiveThermal Transfer2"-40°F to +248°F248°F12 1/2"Rubber1€865.03
BRADY A55-7-483 Precut Label Roll, Rectangle, 2 x 3 Inch Size, Polyester, White | CP4LKP A55-7-483AdhesiveThermal Transfer2"-40°F to +248°F248°F13"Rubber1€1,211.30
BRADY A55-4-483 Precut Label Roll, Rectangle, 1 x 2 1/2 Inch Size, Polyester, White, 2 | CP4LKR A55-4-483AdhesiveThermal Transfer1"-40°F to +248°F248°F12 1/2"Rubber1€692.51

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BRADY THT-136-499-1.5-SC Precut Label Roll, 3/4 x 1 1/2 Inch Size, Autoclavable Cryogenic Nylon, White
€257.40 /unit