Flat Shipping

Flat Shipping at €24.99 + VAT

BRADY THT-12-413-10 Wire Marker Metalized Polyester | AH2VCE 30DV64

BRADY THT-12-413-10 Wire Marker Metalized Polyester

Item: AH2VCE Model: THT-12-413-10Cross Ref: 30DV64
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€293.32 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWire Marker
AdhesiveAdhesive
Adhesive MaterialAcrylic
Adhesive PropertiesAggressive Permanent Adhesive
Adhesive StrengthAggressive Permanent
ApplicationComponent Labeling, General Labeling/Identification
ColorSilver
Inkjet PrintableNo
Label & Ribbon ColorGray
Label FinishSatin
Label MaterialPolyester
Label Media FormatPrecut Roll
Labels Per Roll5
MaterialMetalized Polyester
Secondary Label IncludedNo
TypeMetallic, Non-Metal
Compatible Grainger Part Number22NA74, 2TYR2
Compatible Mfr Part NumberIP-R6002, R6002
Core Diameter3"
For Print MethodThermal Transfer
Label ColorGray
Label Height7/16"
Label ShapeRectangle
Label Thickness0.0034"
Label Width1/2"
Labels Per Row5
Material SeriesSeries B-413
Maximum Service Temperature230°F
Minimum Service Temperature-94°F
Printer Series CompatibilityBBP11, BBP81, i5100, i7100, IP Series, THT 3" Core Printers
Product TypeLabels
Recommended RibbonIP-R6002, R6002
Resistance PropertiesAbrasion Resistant, Chemical Resistant, Corrosion Resistant, Humidity Resistant
Roll Width3 11/32"
Service Temperature Range-94°F to 230°F
StandardsASTM B 117, ASTM D 1000, ASTM D 2979, ASTM G 155, UL RECOGNIZED

Shipping Info:

Ship weight (kg) 0.45
Ship height (cm)10.29
Ship length (cm)11.3
Ship width (cm)11.18
Country of OriginUS

Product Variants

ProductModelColorMaterialLegendTemp. RangeAdhesiveTypeIndoor/outdoorMaterial PropertiesPkg. Qty.Price
BRADY PWC-PK-36 Blank Write On 1 x 3in. /1 x 6in. - Pack Of 10 | AA7HJN 15Y777 PWC-PK-36White-(Blank)-40°F to +158°F-Write-On--10€63.12
BRADY SLF-1-33-PK Wire Marker Black on White 1 to 33 - Pack of 25 | AD8GFB 4KCH1 SLF-1-33-PKBlack, White-Numbers 1 To 33158°F-Preprinted--25€89.12
BRADY M71-2-717 Wire Marker Polyimide | AH2RQG 30DC39 M71-2-717WhitePolyimide------1-
RFQ
BRADY M71-14-717 Wire Marker Polyimide | AH2RQL 30DC43 M71-14-717WhitePolyimide------1-
RFQ
BRADY THT-53-424-3 Wire Marker Paper | AH2UYX 30DU84 THT-53-424-3WhitePaper------1€79.22
BRADY THT-17-424-1.5-SC Wire Marker Paper | AH2UYY 30DU85 THT-17-424-1.5-SCWhitePaper--AdhesivePermanent--1€78.00
BRADY THT-20-402-1.1 Wire Marker Paper | AH2UYZ 30DU86 THT-20-402-1.1WhitePaper--AdhesivePermanent--1€86.71

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BRADY THT-12-413-10 Wire Marker Metalized Polyester
€293.32 /unit