Flat Shipping

Flat Shipping at €24.99 + VAT

BRADY RK210B-E Single Package 20 Inch H 5 Inch D English | AF4CWG 8RH91

BRADY RK210B-E Single Package 20 Inch H 5 Inch D English

Item: AF4CWG Model: RK210B-ECross Ref: 8RH91
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€193.76 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRight-To-Know Center
Depth5"
Height20"
LanguageEnglish
Legend/background ColorBlue
MaterialPolypropylene, Steel
Mounting TypeWall
Width14"
Binder Holder MaterialPolystyrene
Binder Ring Size1 1/2"
Document Storage Component ColorBlue
Included Hardware2 1/2" Poly Binder
Included Supplemental MaterialsOSHA Haz Com Standard Highlights
Includes ChainNo
Mounting Hardware IncludedNo
Mounting StyleWall
Number Of Binders Included1
Overall Depth5"
Overall Height20"
Overall Width14"
Preprinted TextRight-To-Know Information
Product TypeInformation Station
StandardsROHS 2011/65/EU AND 2015/863, UNSPSC 60106108
Subject MatterRight-to-Know
Text ColorWhite

Shipping Info:

Ship weight (kg) 2.25
Ship height (cm)37.08
Ship length (cm)52.58
Ship width (cm)15.49
HS code9403200020
Country of OriginMX

Product Variants

ProductModelHeightDepthMaterialLegend/background ColorLanguageMounting TypePrice
BRADY 2010NB Right To Know Compliance Center English | AA7HQV 15Y933 2010NB20"4 1/2"PolystyreneRedEnglishWall€160.97
BRADY 58681 Mini Right To Know Station 2 Inch D | AE8WXJ 6G954 5868114 1/4"2"Acrylic-EnglishWall€133.68
BRADY RK772E Information Station 29 Inch Width 5 Inch D | AF3PXU 8APE6 RK772E20"5"PolyethyleneWhiteEnglishWall€111.52
BRADY RK417R-E Single Package 5 Inch D 20 Inch H 14 Inch Width | AF3RJD 8CHW6 RK417R-E20"5"Polypropylene, SteelRedEnglishWall€188.86
BRADY RK418Y-E Double Package 20 Inch H 5 Inch D 29 Inch Width | AF3RJE 8CHX4 RK418Y-E20"5"Polypropylene, SteelYellowEnglishWall€312.59
BRADY RK419B-E Single Package 20 Inch H 14 Inch Width Blue | AF3RJF 8CHX5 RK419B-E20"5"Polypropylene, SteelBlueEnglishWall€183.61
BRADY RK211Y-E Single Package 20 Inch H 29 Inch Width 5 Inch D | AF3RPD 8CL71 RK211Y-E20"5"Polypropylene, SteelYellowEnglishWall€292.25

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BRADY RK210B-E Single Package 20 Inch H 5 Inch D English
€193.76 /unit