Flat Shipping

Flat Shipping at €24.99 + VAT

BRADY R6400 Thermal Transfer Printer Ribbon | AF9LKR 30DA39

BRADY R6400 Thermal Transfer Printer Ribbon

Item: AF9LKR Model: R6400Cross Ref: 30DA39
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€303.02 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemThermal Transfer Ribbon
ColorBlack
Ink ColorBlack
Length984 ft.
Ribbon ColorBlack
Ribbon FormulationResin
Width2.359"
Compatible Grainger Part Number22NA72
Compatible Mfr Part NumberBBP72-34L, BBP81
Core Diameter1"
Printer Series CompatibilityBBP72, BBP81, i7100, THT 3" Core Printers
Product TypeSingle Color Thermal Transfer Ribbon
Resistance PropertiesHeat Resistant, Scratch Resistant, Solvent Resistant
Ribbon FormatRibbon on Open Core
Ribbon Length984 ft.
Ribbon SeriesSeries R6400
Ribbon Width2 3/8"
StandardsCSA APPROVED, ROHS COMPLIANCE, UL RECOGNIZED

Shipping Info:

Ship weight (kg) 0.18
Ship height (cm)4.32
Ship length (cm)6.35
Ship width (cm)6.35
HS code3702440160
Country of OriginJP

Product Variants

ProductModelColorPrice
BRADY R6406 Thermal Transfer Printer Ribbon | AF9LKJ 30DA32 R6406Black€156.89
BRADY R6401 Thermal Transfer Printer Ribbon | AF9LKL 30DA34 R6401Black€141.14
BRADY R6402 Thermal Transfer Printer Ribbon | AF9LKY 30DA45 R6402Black€288.78
BRADY R6407 Thermal Transfer Printer Ribbon | AF9LLF 30DA53 R6407Black€341.16

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BRADY R6400 Thermal Transfer Printer Ribbon
€303.02 /unit