Flat Shipping

Flat Shipping at €24.99 + VAT

GROHE 35601000 Electronic | CN9GNL

GROHE 35601000 Electronic

Item: CN9GNL Model: 35601000Cross Ref: 499D41
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€131.03 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemValve
Cartridges IncludedNo
Connection Size1/2"
Connection TypeFNPT
FeaturesPre-Mounted Flushing Plug, Stable Built-In Box, Mounting Options For Solid And Dry Walls, Piping Matrix On Front To Help Installation, Shelf For Level, Side Of Valve Has Rough-In Dimensions Printed, Adjustable For Solid Mounting,
For Use WithGrohe Shower And Bath
Includes Check StopNo
Includes Hot Temperature LimitNo
Includes Plaster GuardYes
Includes StemNo
Includes Trim PlateNo
Includes ValveNo
Ligature ResistantNo
MaterialBrass
Overall Height5.688"
Overall Width5 3/4"
ReversibleNo
Shower Connection TypeFNPT
Shower Valve TypePressure Balancing

Shipping Info:

Ship weight (kg) 1.989
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelMaterialIncludes Plaster GuardSizeCartridges IncludedOverall HeightIncludes ValveIncludes Trim PlateLigature ResistantPrice
GROHE 28036000 2-Way Shower Diverter, Grohe | CN9GNQ 28036000MetalNo2 1/4"No-NoNoNo€86.90
GROHE 45650IP0 Handheld Shower Mount, 1 1/8 Inch Size, Chrome Finish | CP6BYM 45650IP0MetalNo1 1/8"No-NoNoNo€103.05

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GROHE 35601000 Electronic
€131.03 /unit