Flat Shipping

Flat Shipping at €24.99 + VAT

BRADY PTL-43-483 Continuous Label Roll, 1 29/32 Inch X 50 Ft, Polyester, White, Indoor | CP2HYA

BRADY PTL-43-483 Continuous Label Roll, 1 29/32 Inch X 50 Ft, Polyester, White, Indoor

Item: CP2HYA Model: PTL-43-483Cross Ref: 3PYE2
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€355.38 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRoll
AdhesiveAdhesive
Adhesive MaterialRubber
Adhesive PropertiesAggressive Permanent Adhesive
ApplicationLean And General Labeling
Compatible Grainger Part Number4VT57, 52HJ95, 5UCT1
Compatible Mfr Part NumberM61-R6010, M71-R6000
For Print MethodThermal Transfer
Indoor/outdoor UsageIndoor
Label ColorWhite
Label FinishGloss
Label MaterialPolyester
Label Media FormatContinuous Roll
Label Thickness0.004"
Label Width1 29/32"
Printer Series CompatibilityBMP61, BMP71, M611
Product TypeUltra Aggressive Polyester Asset and Equipment Tracking Label
StandardsASTM D 1000, CSA APPROVED, UL RECOGNIZED

Shipping Info:

Ship weight (kg) 0.2115
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginMX

Product Variants

ProductModelLabel WidthAdhesiveFor Print MethodLabel TypeService Temp. RangeIndoor/outdoorLabel ColorLabel ThicknessPrice
BRADY BM71C-1000-582 Continuous Label Roll Inch Box, 1 Inch X 75 Ft, Glow Inch The Dark Polyester, Green | CP2AXP BM71C-1000-582---------
RFQ
BRADY BM71C-1000-584-OR Continuous Label Roll Inch Box, 1 Inch X 75 Ft, Reflective Vinyl, Orange, Outdoor | CP2AXT BM71C-1000-584-OR1"AdhesiveThermal Transfer--40°F to +158°FOutdoorOrange0.005"€293.58
BRADY BM71C-2000-855-WT Continuous Label Roll Inch Box, 2 Inch X 75 Ft, Polyester, White, Indoor/Outdoor | CP2AXV BM71C-2000-855-WT---------
RFQ
BRADY MC-1500-584 Continuous Label Roll Cartridge, 1 1/2 Inch X 20 Ft, Reflective Halogen Free Plastic | CP2BAL MC-1500-584---------
RFQ
BRADY MC-1500-595-OR-BK Continuous Label Roll Cartridge, 1 1/2 Inch X 25 Ft, Halogen Free Vinyl, Black On Orange | CP2BAN MC-1500-595-OR-BK---------
RFQ
BRADY MC-1500-595-YL-BK Continuous Label Roll Cartridge, 1 1/2 Inch X 25 Ft, Halogen Free Vinyl, Black On Yellow | CP2BAQ MC-1500-595-YL-BK---------
RFQ
BRADY MC-1500-595-WT-RD Continuous Label Roll Cartridge, 1 1/2 Inch X 25 Ft, Vinyl, Red On White, Outdoor | CP2BAT MC-1500-595-WT-RD---------
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BRADY PTL-43-483 Continuous Label Roll, 1 29/32 Inch X 50 Ft, Polyester, White, Indoor
€355.38 /unit