Flat Shipping

Flat Shipping at €24.99 + VAT

BRADY PTL-40-412 Precut Label Roll, 3/8 x 1 15/16 Inch Size, 1 15/16 Inch Size, Polypropylene, White | CV3WCB

BRADY PTL-40-412 Precut Label Roll, 3/8 x 1 15/16 Inch Size, 1 15/16 Inch Size, Polypropylene, White

Item: CV3WCB Model: PTL-40-412Cross Ref: 42X444
Limited Availability

Get it by Thursday, Jun 12

Request a Quote

Payment

Delivery

Product Specifications:

ItemRoll
AdhesiveNon Adhesive
ApplicationData And Telecommunications Labeling, Safety Identification
ColorWhite
FinishMatte
For Print MethodThermal Transfer
For Use With Grainger Item Number3MA45, 52HJ96, 5EAW3
For Use With Mfr. Model NumberM61-R6210, M71-R6200
Indoor/outdoorOutdoor
Max. Service Temp.212°F
Media FormatPre Cut Roll
Preprinted TextBlank
Recommended RibbonM61-R6210M71-R6200R6210
Resistance PropertiesChemical Resistant, Corrosion Resistant, Humidity Resistant, Tear Resistant, UV Resistant, Weather Resistant
Roll Width1.938"
Service Temp. Range-40°F to +212°F
ShapeRectangle
Tag Height3/8"
Tag MaterialPolypropylene
Tag Width1.938"
Tags Per Row1
TypeLabeling Tape

Shipping Info:

Ship weight (kg) 0.09
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginMX

Product Variants

ProductModelAdhesiveFor Print MethodLabel WidthService Temp. RangeMax. Service Temp.Labels Per RowLabel HeightAdhesive MaterialPkg. Qty.Price
BRADY A55-2-483 Precut Label Roll, Rectangle, 1 1/2 x 1 1/2 Inch Size, Polyester, White, 3 | CP4LKJ A55-2-483AdhesiveThermal Transfer1 1/2"-40°F to +248°F248°F11 1/2"Rubber1€692.51
BRADY A55-5-483 Precut Label Roll, Rectangle, 1 1/2 x 2 1/2 Inch Size, Polyester, White, 2 | CP4LKK A55-5-483AdhesiveThermal Transfer1 1/2"-40°F to +248°F248°F12 1/2"Rubber1€735.93
BRADY A55-1-483 Precut Label Roll, Rectangle, 1 x 1 1/2 Inch Size, Polyester, White, 3 | CP4LKL A55-1-483AdhesiveThermal Transfer1"-40°F to +248°F248°F11 1/2"Rubber1€562.77
BRADY A55-3-483 Precut Label Roll, Rectangle, 2 x 1 1/2 Inch Size, Polyester, White, 3 | CP4LKM A55-3-483AdhesiveThermal Transfer2"-40°F to +248°F248°F11 1/2"Rubber1€952.36
BRADY A55-6-483 Precut Label Roll, Rectangle, 2 x 2 1/2 Inch Size, Polyester, White, 2 | CP4LKN A55-6-483AdhesiveThermal Transfer2"-40°F to +248°F248°F12 1/2"Rubber1€865.03
BRADY A55-7-483 Precut Label Roll, Rectangle, 2 x 3 Inch Size, Polyester, White | CP4LKP A55-7-483AdhesiveThermal Transfer2"-40°F to +248°F248°F13"Rubber1€1,211.30
BRADY A55-4-483 Precut Label Roll, Rectangle, 1 x 2 1/2 Inch Size, Polyester, White, 2 | CP4LKR A55-4-483AdhesiveThermal Transfer1"-40°F to +248°F248°F12 1/2"Rubber1€692.51

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BRADY PTL-40-412 Precut Label Roll, 3/8 x 1 15/16 Inch Size, 1 15/16 Inch Size, Polypropylene, White