Flat Shipping

Flat Shipping at €24.99 + VAT

BRADY PTL-29-430 Precut Label Roll, 1/2 x 1 1/2 Inch Size, Autoclavable Polyester, Clear, 500 Labels | CP2JXG

BRADY PTL-29-430 Precut Label Roll, 1/2 x 1 1/2 Inch Size, Autoclavable Polyester, Clear, 500 Labels

Item: CP2JXG Model: PTL-29-430Cross Ref: 42X389
Limited Availability

Get it by Friday, Jun 13

Request a Quote

Payment

Delivery

Product Specifications:

ItemRoll
AdhesiveAdhesive
Adhesive MaterialAcrylic
Adhesive PropertiesAggressive Permanent Adhesive
ApplicationBarcode Labeling, Circuit Board And Electrical Component Labeling, Data And Telecommunications Labeling, Electrical Labeling, General Labeling/Identification, Inventory And Inspection Labeling
For Print MethodThermal Transfer
For Use With Grainger Item Number4VT57, 52HJ95, 5UCT1
For Use With Mfr. Model NumberM61-R6010, M71-R6000
Inkjet PrintableNo
Label ColorClear
Label FinishGloss
Label ShapeRectangle
Label Thickness0.003"
Label Width1 1/2"
Labels Per Row1
MaterialPolyester
Material PropertiesAutoclavable
Max. Operating Temp.212°F
Media FormatPre Cut Roll
No. Of Labels500
Operating Temp. Range-94°F to +212°F
Recommended RibbonM61-R6010M71-R6000R6010
Resistance PropertiesAbrasion Resistant, Chemical Resistant, Corrosion Resistant, High Temperature Resistant, Humidity Resistant, UV Resistant, Water Resistant, Weather Resistant
Secondary Label IncludedNo
Compatible Grainger Part Number4VT57, 52HJ95, 5UCT1
Compatible Mfr Part NumberM61-R6010, M71-R6000
Material SeriesSeries B-430
Maximum Operating Temperature212°F
Minimum Operating Temperature-94°F
Number Of Labels500
Operating Temperature Range-94°F to +212°F
Printer Series CompatibilityBMP61, BMP71, M611
Product TypeTracking Labels
StandardsCSA APPROVED, UL RECOGNIZED

Shipping Info:

Ship weight (kg) 0.09
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelLabel WidthFor Print MethodLabel ColorLabel FinishMaterialNo. Of LabelsAdhesive MaterialMax. Operating Temp.Pkg. Qty.Price
BRADY M-17-432-CL-BK Precut Label Roll Cartridge, 1/2 Inch X 1 Inch, Halogen Free Polyester, Black On Clear | CP2BHN M-17-432-CL-BK1"Thermal TransferClearGlossPolyester280Acrylic212°F1€92.55
BRADY M6-32-489 Label, 1 1/2 Inch Size x 1 1/2 in, 1 1/2 in, Polyester, White, 250 Labels | CP2BXC M6-32-4891 1/2"Thermal TransferWhiteMattePolyester250Rubber248°F1€164.09
BRADY M6-32-423 Label, 1 1/2 Inch Size x 1 1/2 in, 1 1/2 in, Polyester, White, 250 Labels | CP2BXD M6-32-4231 1/2"Thermal TransferWhiteGlossPolyester250Acrylic230°F1€132.83
BRADY M6-32-422 Label, 1 1/2 Inch Size x 1 1/2 in, 1 1/2 in, Polyester, White, 250 Labels | CP2BXE M6-32-4221 1/2"Thermal TransferWhiteGlossPolyester1Acrylic212°F1€157.00
BRADY M6-32-483 Label, 1 1/2 Inch Size x 1 1/2 in, 1 1/2 in, Polyester, White, 250 Labels | CP2BXF M6-32-4831 1/2"Thermal TransferWhiteGlossPolyester250Rubber248°F1€164.09
BRADY M7-32-489 Label, 1 1/2 Inch Size x 1 1/2 in, 1 1/2 in, Polyester, White, 250 Labels | CP2BXG M7-32-4891 1/2"Thermal TransferWhiteMattePolyester250Rubber248°F1€169.94
BRADY B33-37-430 Label, 1 1/2 in, Autoclavable Polyester, Clear | CP2CAU B33-37-4301 1/2"Thermal TransferClearGlossPolyester-Acrylic212°F1€286.36

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BRADY PTL-29-430 Precut Label Roll, 1/2 x 1 1/2 Inch Size, Autoclavable Polyester, Clear, 500 Labels