Item | Roll |
Adhesive | Non Adhesive |
Adhesive Material | Not Applicable |
Application | Electrical Labeling, Wire And Cable Labeling |
Color | Black |
Double-sided Printable | No |
Finish | Matte |
For Print Method | Thermal Transfer |
For Use With Grainger Item Number | 31DJ64, 52HK15 |
For Use With Mfr. Model Number | M61-R6710-WT, M71-R6700-WT |
Label Attachment Style | Heat Shrink Sleeve |
Label Finish | Matte |
Label Height | 2" |
Label Material | Polyolefin |
Label Media Format | Precut Roll |
Label Width | 1" |
Labels Per Roll | 1 , 70 |
Labels Per Row | 1 |
Material | Polyolefin |
Material Properties | Heat Shrinkable |
Max. Service Temp. | 275°F |
Max. Wire Gauge | 4 AWG |
Maximum Wire Dia. | 0.95" |
Media Format | Pre Cut Roll |
Metal Detectable | No |
Minimum Wire Dia. | 3/8" |
Minimum Wire Gauge | 10 AWG |
Recommended Ribbon | M61-R6710-WTM71-R6700-WTR6710-WT |
Resistance Properties | Chemical Resistant, Cold Resistant, Corrosion Resistant, Fade Resistant, Flame Resistant, Humidity Resistant, Smear Resistant, UV Resistant, Weather Resistant |
Service Temp. Range | -67°F to +275°F |
Sub-brand | Bmp(R)61 Bmp(R)71 Tls 2200(R) Series Permasleeve(R) |
Compatible Grainger Part Number | 31DJ64, 52HK15 |
Compatible Mfr Part Number | M61-R6710-WT, M71-R6700-WT |
Legend (remove) | Blank |
Material Series | Series B-342 |
Maximum Service Temperature | 275°F |
Maximum Wire Diameter | 0.95" |
Maximum Wire Gauge | 4 AWG |
Maximum Wire Size (remove) | 0.95" |
Minimum Service Temperature | -67°F |
Minimum Wire Diameter | 0.38" |
Minimum Wire Size (remove) | 0.333" |
Preprinted Symbol (remove) | No |
Printer Series Compatibility | BMP61, BMP71, M611 |
Product Type | Wire Marking Sleeve |
Service Temperature Range | -67°F to 275°F |
Shrink Ratio | 3:1 |
Standards | ASTM D 2671, ASTM E 162, ASTM E 662, ASTM G 155, MIL-STD-202, SAE-AMS-DTL-23053, SAE-AS-81531, UL RECOGNIZED |