Flat Shipping

Flat Shipping at €24.99 + VAT

BRADY PS-125-2-BL-S-2 Wire Marker Wire Sleeve PermaSleeve(R) | AH2UDV 30DM15

BRADY PS-125-2-BL-S-2 Wire Marker Wire Sleeve PermaSleeve(R)

Item: AH2UDV Model: PS-125-2-BL-S-2Cross Ref: 30DM15
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€531.56 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWire Marker, Wire Sleeve
Adhesive MaterialNot Applicable
ColorBlue
Double-sided PrintableNo
Label Attachment StyleHeat Shrink Sleeve
Label FinishMatte
Label MaterialPolyolefin
Label Media FormatPrecut Roll
Labels Per Roll2
LegendWrite On
ApplicationWire And Cable Labeling
Compatible Grainger Part Number30DA42
Compatible Mfr Part NumberIP-R6700-WT, R6700-WT
Core Diameter3"
FinishMatte
For Print MethodThermal Transfer
Label Height1"
Label Width1/8"
Legend (remove)Blank
Material SeriesSeries B-342
Maximum Wire Diameter0.11"
Maximum Wire Size (remove)0.11"
Media FormatPrecut Roll
Preprinted Symbol (remove)No
Printer Series CompatibilityBBP72, i5100, i7100, IP Series, THT
Product TypeWire Marking Sleeve
StandardsASTM D 2671, ASTM E 162, ASTM E 662, ASTM G 155, MIL-STD-202, SAE-AMS-DTL-23053, SAE-AS-81531, UL RECOGNIZED

Shipping Info:

Ship weight (kg) 0.4365
Ship height (cm)16.51
Ship length (cm)12.07
Ship width (cm)12.07
Country of OriginUS

Product Variants

ProductModelColorHeightPkg. Qty.Price
BRADY 3PS-500-2-BK Wire Marker Wire Sleeve PermaSleeve(R) | AH2TCX 30DF59 3PS-500-2-BKBlack-1€1,021.88
BRADY 3PS-187-2-BK Wire Marker Wire Sleeve PermaSleeve(R) | AH2TCY 30DF60 3PS-187-2-BKBlack-1€2,732.69
BRADY 3PS-750-2-YL-S-2 Wire Marker Wire Sleeve PermaSleeve(R) | AH2TCZ 30DF61 3PS-750-2-YL-S-2Yellow-1€280.11
BRADY 3PS-750-2-YL-S Wire Marker Wire Sleeve PermaSleeve(R) | AH2TDA 30DF62 3PS-750-2-YL-SYellow-1€280.11
BRADY 3PS-750-2-WT-S-2 Wire Marker Wire Sleeve PermaSleeve(R) | AH2TDB 30DF63 3PS-750-2-WT-S-2White-1€280.11
BRADY 3PS-750-2-WT-S Wire Marker Wire Sleeve PermaSleeve(R) | AH2TDC 30DF64 3PS-750-2-WT-SWhite-1€256.96
BRADY 3PS-750-2-VT-S Wire Marker Wire Sleeve PermaSleeve(R) | AH2TDD 30DF65 3PS-750-2-VT-SViolet-1€264.07

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BRADY PS-125-2-BL-S-2 Wire Marker Wire Sleeve PermaSleeve(R)
€531.56 /unit