BRADY M71C-1000-472-YL Thermal Label 50 F. Length x 1 Inch Width Yellow | AD4QNQ 42X312

BRADY M71C-1000-472-YL Thermal Label 50 F. Length x 1 Inch Width Yellow

Item: AD4QNQ Model: M71C-1000-472-YLCross Ref: 42X312
In Stock

Get it by Tuesday, Jun 17

€209.93 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemThermal Transfer Label
ColorYellow
Height50 ft.
Temp. Range-94°F to +275°F
Width1"
AdhesiveAdhesive
Adhesive MaterialAcrylic
Adhesive PropertiesPermanent Adhesive
Adhesive TypePermanent
ApplicationData And Telecommunications Labeling, Electrical Labeling, Wire And Cable Labeling
Compatible Grainger Part Number5UCU5
Compatible Mfr Part NumberM71-R4300
FinishMatte
For Print MethodThermal Transfer
Indoor/outdoor UsageOutdoor
Label Attachment StyleSelf Laminating
Label MaterialPolyimide
Labels Per Row1
Material SeriesSeries B-472
Maximum Service Temperature275°F
Maximum Wire Diameter0.7"
Media FormatContinuous Roll
Minimum Service Temperature-94°F
Minimum Wire Diameter0.34"
Preprinted TextBlank
Printer Series CompatibilityBMP71
Product TypeHigh Temperature Flame Retardant Wire Wraps
Recommended RibbonM71-R4300
Resistance PropertiesAbrasion Resistant, Chemical Resistant, Corrosion Resistant, Flame Resistant, Humidity Resistant, UV Resistant
Ribbon ColorBlack
Roll Length50 ft.
Roll Width1"
Service Temperature Range-94°F to +275°F
StandardsASTM B177, ASTM D1000, ASTM D2979, ASTM E162, ASTM E662, ASTM G155, MIL-STD-202, SAE-AS-81531

Shipping Info:

Ship weight (kg) 0.16
Ship height (cm)9.02
Ship length (cm)8.13
Ship width (cm)12.95
HS code8443995600
Country of OriginMX

Product Variants

ProductModelColorHeightMin. Wire SizeMax. Wire SizeTemp. RangePrice
BRADY M71-10-472 Thermal Label 1/4 Inch Width x 3/4 Inch Length White | AD4QNF 42X302 M71-10-472White3/4"16 AWG10 AWG-94°F to +275°F€120.78
BRADY M71-17-472 Thermal Label 1/2 Inch Width x 1 Inch Length White | AD4QNH 42X304 M71-17-472White1"12 AWG10 AWG-94°F to +275°F€196.83
BRADY M71-21-472 Thermal Label 2.5 Inch Width x 1 Inch Length White | AD4QNK 42X306 M71-21-472White1"12 AWG10 AWG-94°F to +275°F€106.79
BRADY M71-29-472 Thermal Label 1/2 Inch Width x 1.5 Inch Length White | AD4QNL 42X307 M71-29-472White1 1/2"10 AWG4 AWG-94°F to +275°F€178.67
BRADY M71-30-472 Thermal Label 1-1/2 Inch Width x 3/4 Inch Length | AD4QNM 42X308 M71-30-472White3/4"16 AWG10 AWG-94°F to +275°F€216.35
BRADY M71C-1000-472 Thermal Label 50 Feet X1in White | AD4QNP 42X311 M71C-1000-472White50 ft.---94°F to +275°F€214.04
BRADY M71C-1500-472-YL Thermal Label 50 Feet Length x 2 Inch Width Yellow | AD4QNT 42X314 M71C-1500-472-YLYellow50 ft.---94°F to +275°F€308.14

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BRADY M71C-1000-472-YL Thermal Label 50 F. Length x 1 Inch Width Yellow
€209.93 /unit