Flat Shipping

Flat Shipping at €24.99 + VAT

BRADY M71-61-483 Precut Label Roll, 2 x 1 3/8 Inch Size, Polyester, White, 100 Labels | CP2KEL

BRADY M71-61-483 Precut Label Roll, 2 x 1 3/8 Inch Size, Polyester, White, 100 Labels

Item: CP2KEL Model: M71-61-483Cross Ref: 5WKD5
Limited Availability

Get it by Friday, Jun 13

Request a Quote

Payment

Delivery

Product Specifications:

ItemRoll
AdhesiveAdhesive
Adhesive MaterialRubber
Adhesive PropertiesAggressive Adhesive
ApplicationPanel Labeling, Voice/Data Identification
For Print MethodThermal Transfer
For Use With Grainger Item Number5UCT1
For Use With Mfr. Model NumberM71-R6000
Inkjet PrintableNo
Label ColorWhite
Label FinishGloss
Label ShapeRectangle
Label Thickness0.004"
Label Width1 3/8"
Labels Per Row1
MaterialPolyester
Max. Operating Temp.248°F
Media FormatPre Cut Roll
No. Of Labels100
Operating Temp. Range-40°F to +248°F
Recommended RibbonM71-R6000
Resistance PropertiesAbrasion Resistant, Chemical Resistant, Corrosion Resistant, Humidity Resistant, UV Resistant, Weather Resistant
Secondary Label IncludedNo
Sub-brandBrady
Compatible Grainger Part Number5UCT1
Compatible Mfr Part NumberM71-R6000
Material SeriesSeries B-483A
Maximum Operating Temperature248°F
Minimum Operating Temperature-40°F
Number Of Labels100
Operating Temperature Range-40°F to +248°F
Printer Series CompatibilityBMP71
Product TypeAsset and Equipment Tracking Labels
StandardsASTM D 1000, CSA APPROVED, UL RECOGNIZED

Shipping Info:

Ship weight (kg) 0.045
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelLabel WidthFor Print MethodLabel ColorLabel FinishMaterialNo. Of LabelsAdhesive MaterialMax. Operating Temp.Pkg. Qty.Price
BRADY M-17-432-CL-BK Precut Label Roll Cartridge, 1/2 Inch X 1 Inch, Halogen Free Polyester, Black On Clear | CP2BHN M-17-432-CL-BK1"Thermal TransferClearGlossPolyester280Acrylic212°F1€92.55
BRADY M6-32-489 Label, 1 1/2 Inch Size x 1 1/2 in, 1 1/2 in, Polyester, White, 250 Labels | CP2BXC M6-32-4891 1/2"Thermal TransferWhiteMattePolyester250Rubber248°F1€164.09
BRADY M6-32-423 Label, 1 1/2 Inch Size x 1 1/2 in, 1 1/2 in, Polyester, White, 250 Labels | CP2BXD M6-32-4231 1/2"Thermal TransferWhiteGlossPolyester250Acrylic230°F1€132.83
BRADY M6-32-422 Label, 1 1/2 Inch Size x 1 1/2 in, 1 1/2 in, Polyester, White, 250 Labels | CP2BXE M6-32-4221 1/2"Thermal TransferWhiteGlossPolyester1Acrylic212°F1€157.00
BRADY M6-32-483 Label, 1 1/2 Inch Size x 1 1/2 in, 1 1/2 in, Polyester, White, 250 Labels | CP2BXF M6-32-4831 1/2"Thermal TransferWhiteGlossPolyester250Rubber248°F1€164.09
BRADY M7-32-489 Label, 1 1/2 Inch Size x 1 1/2 in, 1 1/2 in, Polyester, White, 250 Labels | CP2BXG M7-32-4891 1/2"Thermal TransferWhiteMattePolyester250Rubber248°F1€169.94
BRADY B33-37-430 Label, 1 1/2 in, Autoclavable Polyester, Clear | CP2CAU B33-37-4301 1/2"Thermal TransferClearGlossPolyester-Acrylic212°F1€286.36

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BRADY M71-61-483 Precut Label Roll, 2 x 1 3/8 Inch Size, Polyester, White, 100 Labels