BRADY M71-31-499 Cartridge Label 1 Inch Width 1 Inch Length Nylon | AE7KGR 5YTD8

BRADY M71-31-499 Cartridge Label 1 Inch Width 1 Inch Length Nylon

Item: AE7KGR Model: M71-31-499Cross Ref: 5YTD8
In Stock

Get it by Tuesday, Jun 17

€129.87 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCartridge Label
ColorWhite
Height1 1/2"
Labels Per Roll250
MaterialNylon Cloth
Max. Wire Size10 AWG
Min. Wire Size4 AWG
Temp. Range-40°F to +293°F
Width1"
AdhesiveAdhesive
Adhesive MaterialAcrylic
Adhesive PropertiesPermanent Adhesive
Adhesive TypePermanent
ApplicationElectrical Labeling, Laboratory Labeling, Wire And Cable Labeling
Compatible Grainger Part Number5UCU5
Compatible Mfr Part NumberM71-R4300
FinishMatte
For Print MethodThermal Transfer
Indoor/outdoor UsageIndoor
Label Attachment StyleWraparound
Label Height1 1/2"
Label MaterialNylon
Label Width1"
Labels Per Row1
Material PropertiesAutoclavable, Cryogenic
Material SeriesSeries B-499
Maximum Service Temperature293°F
Maximum Wire Diameter0.36"
Maximum Wire Gauge2 AWG
Media FormatPrecut Roll Cartridge
Minimum Service Temperature-40°F
Minimum Wire Diameter0.23"
Minimum Wire Gauge8 AWG
Number Of Labels Included250
Preprinted TextBlank
Printable Portion Height1 1/2"
Printable Portion Width1"
Printer Series CompatibilityBMP71
Product TypeNylon Cloth Label
Recommended RibbonM71-R4300
Resistance PropertiesAbrasion Resistant, Chemical Resistant, Humidity Resistant, UV Resistant, Weather Resistant
Ribbon ColorBlack
Service Temperature Range-40°F to +293°F
ShapeRectangle
StandardsASTM D1000, CSA APPROVED, DIN VDE 0472 PART 815, UL RECOGNIZED

Shipping Info:

Ship weight (kg) 0.13
Ship height (cm)8.13
Ship length (cm)12.95
Ship width (cm)8.13
HS code9612109090
Country of OriginMX

Product Variants

ProductModelAdhesiveLabel WidthLabel TypeColorIndoor/outdoorService Temp. RangeLabels Per RowMedia FormatPrice
BRADY M-119-461 Cartridge Label 3-3/4 Inch Width 1-1/2 Inch Length | AA4PQT 12X340 M-119-461---Black, White----€81.96
BRADY M-123-461 Cartridge Label 1-1/8 Inch Width 3/8 Inch Length | AA4PQV 12X342 M-123-461---Black, White----€106.31
BRADY M-129-461 Cartridge Label 2-1/4 Inch Width 1-1/2 Inch Length | AA4PQW 12X343 M-129-461---Black, White----€116.57
BRADY M-118-492 Cartridge Label 3/8 Inch Width Polyester | AA4PQZ 12X346 M-118-492---Black, White----€127.44
BRADY M-82-499-OR-BK Cartridge Label 3/4 Inch Width Nylon | AA4PRU 12X367 M-82-499-OR-BK---Black, Orange----€84.65
BRADY M-112-490 Cartridge Label 1-3/4 Inch Width 3/8 Inch Length | AA4PTA 12X374 M-112-490---Black, White----€121.37
BRADY M-124-490 Cartridge Label 1-13/20 Inch Width 1/2 Inch Length | AA4PUA 12X417 M-124-490---Black, White----€110.63

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BRADY M71-31-499 Cartridge Label 1 Inch Width 1 Inch Length Nylon
€129.87 /unit